Pneumatic Grippers

Product
$34,909.09 - $58,909.09 /unit (Ex. VAT)
Product
$16.66 - $22.91 /unit (Ex. VAT)
Product
$17.50 - $68.91 /unit (Ex. VAT)
Product
$222.70 - $448.66 /unit (Ex. VAT)
Product
$204.67 - $298.76 /unit (Ex. VAT)
Product
$39.04 - $350.59 /unit (Ex. VAT)
Product
$19.74 - $85.29 /unit (Ex. VAT)
Product
$17.40 - $148.76 /unit (Ex. VAT)
Product
$714.23 - $1,245.33 /unit (Ex. VAT)
Product
$785.16 - $973.18 /unit (Ex. VAT)
Product
$687.65 - $752.86 /unit (Ex. VAT)
Product
$408.73 - $665.11 /unit (Ex. VAT)
Product
$546.76 - $774.32 /unit (Ex. VAT)
1234

Description

Pneumatic Gripper is a type of actuator gripping tool, manufactured by various brands like Destaco and Speedaire. Pneumatic Grippers run on compressed air and have jaws or fingers to pick up, hold and release objects. These grippers are available in a variety of jaw sizes to fit in various applications. Raptor Supplies offers various types of pneumatic grippers like parallel grippers and angular grippers that are used in aerospace, electronic, medical and packaging industries. Parallel grippers are less space consuming than angular grippers.

Working Mechanism

  • Pneumatic grippers use compressed air as a power source.
  • They have an actuation mechanism (often a piston or cylinder) that responds to changes in air pressure.
  • The mechanism's movement opens or closes the gripper's jaws, imitating the human hand's motion.
  • Air pressure regulates the gripping force, allowing for precise control.

Features

Speedaire Long Stroke Grippers :

  • These three-finger pneumatic parallel grippers are designed to hold and position workpieces that are round, spherical or cylindrical.
  • Their wedge-cam design provides a high level of holding force for end-of-arm and pick-and-place applications.
  • These Speedaire grippers have an aluminium body for lightweight and easy handling.

Destaco Grippers:

  • They are suitable for part positioning and repeatable operations in high-pressure applications.
  • These Destaco parallel grippers have dual-V roller bearings for high accuracy while maintaining zero side play.
  • They use a piston and compressed air to operate the jaws.

Frequently Asked Questions