Description
Pneumatic cylinders are suitable for moving both light- and heavy-duty mechanical devices, in a particular direction, with the help of compressed air. Raptor Supplies offers a wide array of single- and double-acting Parker, Speedaire and Velvac pneumatic cylinders ideal for operations involving both linear and rotational motion. Speedaire air cylinders designed to withstand excessive temperatures, moisture, lubricants and solvents and are compatible for use with Bimba, Norgren and SMC cylinders, or the ones not requiring magnetic sensing pistons. These units feaure heads and cap made from a solid aluminium bar stock to ensure structural rigidity and lightweightness requirements, simultaneously and allow mounting kits to be used in conjunction without disturbing the tie-rod assembly.
Pneumatic cylinders from Parker have a stainless-steel body with non-repairable construction and adjustable cushion options, on both ends, for handling tough industrial abuse. These cylinders have precision aluminium pistons and a threaded Loctite (for locking and sealing) design which provides a leakproof and durable service. Choose from a wide range of these pneumatic cylinders available in 100, 145 and 200 psi operating pressure and anodised aluminum, stainless steel and aluminum construction variants, on Raptor Supplies.
Explore More
- VIEGA PROPRESS
- CORDOVA SAFETY PRODUCTS
- KEYSHAFT
- Linoleum and Vinyl Flooring Tools
- O-Rings
- Wood Chisels
- Electric Hand Planers
- Miscellaneous Key Stocks
- MERSEN FERRAZ ATM Midget Fast-Acting Fuses
- BRADY Breaker Lockout
- CALBRITE Non-Threaded IMC Conduits, Stainless Steel
- HUBBELL WIRING DEVICE-KELLEMS Plates, 1-Gang, With F Connector
- DESTACO 640 Series Straight Line Action Clamps
- KEO NC Spotting Drills, 120 Degrees Point Angle
- BURNDY GRC Type Mechanical Ground Rod Clamps
- MOON AMERICAN Male Dry Hydrants
- VIEGA PROPRESS Union Zero Lead Bronze Press x Press