Hydraulic Manual Selector Valves

PRINCE

Overall LengthOverall WidthOverall HeightFlow RateNpt PortMax. PressurePrice
5 1/8"
3 1/4"
2 1/4"
20 GPM
1/2"
2500 psi
RFQ
5 1/2"
4 1/4"
3 1/4"
40 GPM
3/4"
-
$360.76
PARKER

Max. PressureOverall LengthOverall WidthOverall HeightValve Port SizeApplicationValve Port Thread TypeValve Port TypePrice
2000 psi
5.813"
2 5/8"
3.313"
-
Circuit Selector
-
NPT
$231.49
3000 psi
8 1/2"
3.313"
8 1/2"
#12
Circuit Selector
SAE
-
$440.50
PARKER

MPNPrice
S-8
$231.46
PARKER

MPNPrice
DS-75
$431.49
PARKER

MPNPrice
S-75
$294.56
PARKER

MPNPrice
S-12
$292.40

Working Mechanism

  • Hydraulic selector valves' bodies have multiple ports and a mechanism for manually selecting the desired flow path.
  • Operators can adjust the valve handle or lever to direct fluid to specific hydraulic circuits or components.
  • On moving the handle, internal passages within the valve redirect the fluid flow.

Frequently Asked Questions