Hose Safety Cables (12 Products)

APPROVED VENDOR

Whip Check Cable Type Material Cable Dia. For Min. Hose Size For Max. Hose Size Pressure Level For Max. Hose Pressure Max. Working Pressure Price
Hose To Hose
Steel
1/4"
1 1/2"
3"
100 psi to 299 psi
125 psi
200 psi
$43.55
Hose To Tool
Steel
1/4"
1 1/2"
3"
100 psi to 299 psi
125 psi
200 psi
$43.81
APPROVED VENDOR

Whip Check Cable Type Material Cable Dia. For Min. Hose Size For Max. Hose Size Pressure Level For Max. Hose Pressure Max. Working Pressure Price
Hose To Hose
Steel
1/8"
1/2"
1 1/4"
100 psi to 299 psi
125 psi
200 psi
$29.67
Hose To Tool
Steel
1/8"
1/2"
1 1/4"
100 psi to 299 psi
125 psi
200 psi
$25.15
AIR SYSTEMS INTERNATIONAL

Cable Length Fitting Style Price
20"
Hose To Hose
$16.00
28"
Hose To Hose
$20.00
38"
Hose To Hose
$32.00
20"
Hose To Tool
$17.00
38"
Hose To Tool
$33.00
APPROVED VENDOR

MPN Pkg. Qty. Price
3LX84
25
$4.97
GUARDAIR

MPN Price
500A04
$47.76
DAYTON

MPN Price
21204
$82.18

Working Mechanism

  • Hose safety cables provide a secure connection between the hose and its equipment.
  • They are attached to both ends of the hose, creating a restraint that limits excessive movement if the hose fails or disconnects.

Features

Air Systems International Whip Check Safety Cables:

  • They are made of steel for strength and durability.
  • These cables build a bridge to connect the opposing sides of a hose fitting to add an additional layer of security.

Lift-All Hose Halters:

  • They comply with OSHA regulations for restraints on pipe and hose connections.
  • These cables are made of nylon webbing material to provide flexibility and reduce vibrations.

Guardair Chicago Safety Cables:

  • They provide positive attachment of air hose to the air tool in case of unintentional disconnect.
  • These cables have spring-loaded loops for easy installation.

Frequently Asked Questions

Q. Can hose safety cables be used for both new and existing hoses?

A. Yes, hose safety cables can be used for both new and existing hoses. Whether you are installing a new hose or retrofitting an existing one, hose safety cables can be added to enhance safety and prevent whipping hazards.

Q. How often should I inspect these hose safety cables?

A. Hose safety cables should be regularly inspected and maintained to ensure their effectiveness and reliability. Inspections should include checking for any signs of wear, damage or fatigue and verifying the secure attachment to the hose and equipment. Any worn or damaged cables should be replaced promptly.

Q. How do I choose the right size of a hose safety cable?

A. To choose the right size of hose safety cables, consider the diameter & length of the hose you are securing. It is important to select a cable that matches or slightly exceeds the diameter of the hose.