Float Operated Drain Valves
SPEEDAIRE
SPEEDAIRE
DIXON
| Bowl Capacity | Pipe Size | Overall Depth | Overall Height | Overall Width | Max. Pressure | Min. Pressure | Operating Temp. Range | Price |
|---|---|---|---|---|---|---|---|---|
10.14 fl. oz. | 1/2" | 3.3" | 6 3/5" | 3 3/5" | 232 psi | 145 psi | +32°F to +125°F | $1,165.61 |
10.14 fl. oz. | 1/2" | 7 2/5" | 6 3/5" | 3 3/5" | 144 psi | 44 psi | +32°F to +125°F | $1,165.61 |
27.05 fl. oz. | 3/4" | 3.3" | 5.1" | 5 1/2" | - | 145 psi | +32°F to +125°F | $1,946.77 |
27.05 fl. oz. | 3/4" | 3.3" | 5.1" | 5 1/2" | 144 psi | 44 psi | +32°F to +125°F | $1,946.77 |
27.05 fl. oz. | 3/4" | 3.3" | 5.1" | 5 1/2" | - | 145 psi | +32°F to +125°F | RFQ |
10.14 fl. oz. | 1/2" | 7 2/5" | 6 3/5" | 3 3/5" | 44 psi | - | +32°F to +125°F | $1,168.44 |
| MPN | Price |
|---|---|
| 4GNN1 | $244.99 |
| MPN | Price |
|---|---|
| PPDV75 | $164.36 |
Explore More
- RADNOR
- KLINGER PISTON VALVES
- VALAD ELECTRIC HEATING CORP.
- KEYSHAFT
- Grease Gun Accessories
- Garden Hose Connectors and Adapters
- HID Ballast Ignitors
- Indoor Trash Cans
- Conduit and Outlet Bodies
- MURRELEKTRONIK Time Delay Relays
- MIGHTY LINE Push Cart Floor Signs
- SPEARS VALVES Double Containment Schedule 80 Centralizers, Carrier x Containment
- MAG-MATE Padeyes
- SENSOREX Waterproof Cable Assemblies
- GLOBE SCIENTIFIC Snap Caps with One Thumb Tab, For 13 mm Tubes
- DESTACO 807 Series Pneumatic Toggle Clamps
- CHICAGO PNEUMATIC CP74 Series Die Grinders
- MECHANIX TAA Fastfit Covert Tactical Gloves
- TEMPCO Mica Insulated Strip Heaters with Mounting Slots
Ask ChatMRO