Description
Raptor Supplies is an authorised distributor of Speedaire, Parker, Solberg and Wilkerson filter elements suitable for removing oil, water and other soluble particles from compressed air. Selected pneumatic line filters from Speedaire feature a lightweight aluminium housing and a porous carbon filter for withstanding pressures up to 235 PSI and temperatures up to 122 degrees F. For additional durability, these units come reinforced with epoxy-coated steel wire and dual-sided metal support for ensuring complete protection against accidental drops and damage.
Working Mechanism
- The fluid enters the filter at the inlet and passes through the first layer of filter media. This first layer removes large particles and debris, such as dirt and dust, from the fluid.
- The fluid then flows through the second layer of filter media (made of synthetic fibres). These fibres are highly porous and have a high surface area, which allows them to capture & hold small droplets and particles.
- As the fluid flows through the filter media, the droplets and particles come into contact with the fibres and are held in place by mechanical & electrostatic forces. The droplets and particles then come together to form larger droplets.
- Finally, the fluid passes through the last layer of filter media, separating the fluid from the droplets and particles captured by the filter.
Frequently Asked Questions
Explore More
- KEYSHAFT
- ELASCO PRODUCTS
- DURHAM MANUFACTURING
- PENINSULAR
- Flashlight Chargers
- Pedestal Pumps
- Engine-Driven Compressor Controls
- Cable / Hose Festoon Systems
- Stair Unit Accessories
- WRIGHT TOOL 3/8 Inch Drive 6 Point Standard Socket Sets
- LINN GEAR Type B Sprockets, 80 Chain
- ALL GEAR Blue Craze II Arborist Climbing Lines
- WILKERSON F30 Particulate Filters
- CHAINFLEX CF77 PUR Control Cable
- ANVIL AS150 Series Channels, Solid
- ANVIL 261P Series Riser Clamps, Primed Steel
- GLOBE SCIENTIFIC Label Sheet, Cryo, 9.5 mm Dots
- BOLLE SAFETY Hustler Safety Glasses
- CHICAGO PNEUMATIC QRS Series Rotary Screw Air Compressors