Air Tapping Arms (12 Products)
| Motor Speed | Steel Tapping Capacity | Aluminum Tapping Capacity | Free Speed | Torque | Max. Reach | Tool Holder Size | No. Of Speed | Price |
|---|---|---|---|---|---|---|---|---|
400 RPM | 1/2" | 9/16" | 400 RPM | 27 lbs.-ft. | 37" | Size 1 | 1 |
$3,187.04
|
700 RPM | 3/8" | 1/2" | 700 RPM | 16 lbs.-ft. | 43" | Size 1 | 1 |
$3,396.39
|
| Motor Speed | Air Consumption | Thread Direction | Tap Style | Price |
|---|---|---|---|---|
400 RPM | 24 CFM | Right Hand | Straight Flute |
$2,838.00
|
700 RPM | 26 CFM | Right Hand | Straight Flute |
$2,838.00
|
300 RPM | 29 CFM | - | - |
$3,444.00
|
| Motor Speed | Steel Tapping Capacity | Aluminum Tapping Capacity | Free Speed | Torque | Tool Holder Size | Max. Operating Pressure | No. Of Speed | Price |
|---|---|---|---|---|---|---|---|---|
400 RPM | 1/2" | 9/16" | 400 RPM | 27 lbs.-ft. | Size 1 | 120 psi | 1 |
$3,602.11
|
700 RPM | 3/8" | 1/2" | 700 RPM | 16 lbs.-ft. | Size 1 | 120 psi | - |
$3,838.81
|
| Max. Reach | Min. Reach | Steel Tapping Capacity | Aluminum Tapping Capacity | Free Speed | No. Of Speed | No Load Speed | Max. Tap Capacity Aluminum | Price |
|---|---|---|---|---|---|---|---|---|
33.3" | 3.9" | 1" | 1" | 220 RPM | 1 | 220 RPM | 1" |
$8,065.21
|
75" | 7 4/5" | 1" | 1" | 220 RPM | 1 | 220 RPM | 1" |
$9,831.66
|
| Tool Holder Size | No Load Speed | Amps | Phase | Power Source | Voltage | Reversible | Application | Price |
|---|---|---|---|---|---|---|---|---|
5/8" | 300 RPM | 12A | 1 | Electric | 220V | Yes | Tapping |
$18,363.52
|
5/8" | - | 12A | 1 | Electric | 220V | Yes | Tapping |
RFQ
|
| MPN | Price |
|---|---|
9680426 |
$12,339.59
|
Explore More
- KEYSHAFT
- HUCO
- COMEPI
- Pipe and Test Plugs
- Belt-Driven Tubeaxial Fans
- Jib Cranes
- Wildland Gear Packs and Bags
- Trenching Shovels
- ALTRONIX Expandable Power Systems
- PARKER 61VL Series Vibra-Lok Nuts
- EATON Adapters
- NOTRAX Airug 410 Anti-Fatigue Mats
- COOPER B-LINE B285 Series Channel End Caps
- ANSELL 11-724 Hyflex Lightweight Abrasion Resistant Gloves
- LOC-LINE Round Nozzle
- MUELLER INDUSTRIES 303AP Silent Check Valves
- ANVIL AS606 Series 3-Hole Corner Angle
- OIL SAFE Color-Coded Clear Tube Grease Guns, Pistol Grip