| Duty Rating | Free Speed | Throttle Type | Power Source | Overall Height | Overall Width | Side To Center | Air Inlet Type | Price |
|---|---|---|---|---|---|---|---|---|
Industrial Duty | 1650 RPM | Push To Start | Air Powered | 2 5/8" | 1 5/8" | 0.6" | NPT | $15.62 |
Industrial Duty | 1000 RPM | Push To Start | Air Powered | 2 1/2" | 1 3/4" | 0.6" | NPT | $29.58 |
Industrial Duty | 1000 RPM | Lever | Air Powered | 2 1/2" | 2" | 0.6" | NPT | $16.00 |
Industrial | 1650 RPM | Lever | Air Power | 3" | 1 3/4" | 3/5" | NPT | $1,474.29 |
| Free Speed | Clutch Type | Throttle Type | Overall Length | Max. Torque | Overall Width | Air Inlet Type | Tool Weight | Price |
|---|---|---|---|---|---|---|---|---|
1000 RPM | Adjustable Cushion | Lever | 10 3/4" | 75 lbs.-in. | 3 7/8" | NPT | 2.9 lbs. | $111.28 |
2100 RPM | Shut Off | Trigger | 12 3/4" | 2.9 lbs.-ft. | 3 1/4" | NPT | 2.6 lbs. | $1,443.41 |
| Duty Rating | Free Speed | Clutch Type | Throttle Type | Overall Length | Handle Type | Air Consumption | Drive Size | Price |
|---|---|---|---|---|---|---|---|---|
Industrial Duty | 2000 RPM | Adjustable Cushion | Trigger | 8 3/4" | Pistol | 17 CFM | 1/4" | $168.78 |
Industrial Duty | 1000 RPM | Adjustable Cushion | Trigger And Push To Start | 8 1/2" | Pistol | 13 CFM | 1/8" | $15.17 |
Industrial Duty | 900 RPM | Shut Off | Trigger | 12 3/4" | Inline | 17 CFM | 1/4" | $1,520.41 |
Industrial | 1650 RPM | Adjustable Cushion | Trigger And Push To Start | 8 1/2" | - | 13 CFM | 1/8" | $1,417.35 |
Industrial | 1000 RPM | Adjustable Cushion | Trigger | 8 3/4" | Pistol Grip | 16 CFM | 1/4" | $2,178.20 |
| Handle Type | Duty Rating | Free Speed | Throttle Type | Overall Length | Air Consumption | Power Source | Application | Price |
|---|---|---|---|---|---|---|---|---|
Pistol | Industrial Duty | 1000 RPM | Lever | 10 1/2" | 27 CFM | Air Powered | Assembly | $772.14 |
Pistol Grip | Industrial | 1700 RPM | Trigger | 9 3/8" | 20 CFM | Air Power | Everyday Jobs | $2,359.93 |
Pistol Grip | Industrial | 1000 RPM | Trigger | 9 3/8" | 20 CFM | Air Power | Everyday Jobs | $2,513.15 |
| Duty Rating | Free Speed | Throttle Type | Overall Length | Power Source | Overall Width | Side To Center | Air Inlet Type | Price |
|---|---|---|---|---|---|---|---|---|
Industrial Duty | 1000 RPM | Push To Start | 8 3/4" | Air Powered | 1 3/4" | 0.6" | NPT | $10.79 |
Industrial Duty | 500 RPM | Push To Start | - | Air Powered | 2" | 0.7" | NPT | $8.64 |
Industrial Duty | 1650 RPM | Push To Start | 8 3/4" | Air Power | 1 3/4" | 3/5" | NPT | $2,036.00 |
Industrial | 1000 RPM | Lever | 9 1/4" | Air Power | 2" | 3/5" | NPT | $1,869.76 |
Industrial | 2800 RPM | Push To Start | 8 3/8" | Air Power | 2" | 3/5" | NPT | $2,057.45 |
| Handle Type | Free Speed | Clutch Type | Throttle Type | Overall Length | Air Consumption | Max. Torque | Power Source | Price |
|---|---|---|---|---|---|---|---|---|
Pistol | 2000 RPM | Positive Jaw | Trigger | 7 1/25" | 3.2 CFM | 10 lbs.-ft. | Air Powered | $322.93 |
Inline | 1200 RPM | Adjustable Cushion | Lever | 12" | 27 CFM | 110 lbs.-in. | Air Powered | $318.26 |
Pistol | 900 RPM | Positive | Trigger | 8" | 17 CFM | 70 lbs.-in. | Air Powered | $122.29 |
Pistol | 2000 RPM | Positive | Trigger | 7 1/4" | 17 CFM | 35 lbs.-in. | Air Powered | $131.54 |
Inline | 1500 RPM | Adjustable Shut Off | Push To Start | 8 3/4" | 16 CFM | 20 lbs.-in. | Air Power | $2,340.69 |
| Handle Type | Duty Rating | Free Speed | Clutch Type | Variable Speed | Overall Length | Duty | Operation | Price |
|---|---|---|---|---|---|---|---|---|
Pistol Grip | Industrial Duty | 2200 RPM | Positive | Yes | 7 3/8" | Industrial | Positive | $173.10 |
Inline | General Duty | 800 RPM | Cushion | No | 10 1/4" | General | Reversible | $253.40 |
Inline | General Duty | 1800 RPM | Cushion | No | 9 1/2" | General | Reversible | $185.96 |
| Handle Type | Duty Rating | Free Speed | Overall Length | Drive Size | Power Source | Housing Material | Overall Height | Price |
|---|---|---|---|---|---|---|---|---|
Pistol | Industrial Duty | 1000 RPM | 8 1/2" | 1/4" | Air Powered | Composite | 2 1/2" | $2,390.59 |
Pistol Grip | Industrial | 500 RPM | 8 3/4" | 1/8" | Air Power | Aluminum | 7" | $2,149.71 |
Pistol Grip | Industrial | 1650 RPM | 8 1/2" | 1/8" | Air Power | Aluminum | 2 1/2" | $1,864.48 |
| Clutch Type | Throttle Type | Overall Length | Free Speed | Air Consumption | Overall Width | Side To Center | Tool Weight | Price |
|---|---|---|---|---|---|---|---|---|
Positive | Trigger | 7 1/4" | 2500 RPM | 20 CFM | 3 1/8" | 4/5" | 2.2 lbs. | $2,210.89 |
Adjustable Shut Off | Trigger And Push To Start | 9 3/4" | 800 RPM | 28 CFM | 3 1/4" | 0.9" | 3.1 lbs. | $3,526.91 |
Adjustable Shut Off | Trigger | 9 3/4" | 800 RPM | 28 CFM | 4" | 0.9" | 3.1 lbs. | $3,052.00 |
Adjustable Shut Off | Push To Start | 9 3/4" | 1000 RPM | 28 CFM | 3 1/2" | 0.9" | 3.1 lbs. | $3,523.19 |
Adjustable Shut Off | Trigger | 9 3/4" | - | 28 CFM | 4" | 0.9" | 3.1 lbs. | $3,509.35 |
| Throttle Type | Free Speed | Overall Width | Overall Height | Handle Type | Reversible | Hex Bit | Duty Rating | Price |
|---|---|---|---|---|---|---|---|---|
Lever And Push To Start | 800 RPM | 3 3/4" | 2 3/8" | Inline | Yes | 1/4" | Industrial | $3,747.80 |
Push To Start | - | 3 1/4" | 2 1/2" | Inline | Yes | 1/4" | Industrial | $2,653.89 |
Lever And Push To Start | 1000 RPM | 3 7/8" | 2 3/4" | Inline | Yes | 1/4" | Industrial | $3,760.28 |
Push To Start | 1000 RPM | 3 1/2" | - | Inline | Yes | 1/4" | Industrial | $2,592.85 |
| MPN | Price |
|---|---|
ep2612n | RFQ |
ep2607n | RFQ |
| Throttle Type | Free Speed | Overall Width | Max. Torque | Handle Type | Reversible | Hex Bit | Duty Rating | Price |
|---|---|---|---|---|---|---|---|---|
Trigger | 2000 RPM | 2 1/2" | - | Pistol Grip | Yes | 1/4" | Industrial | $2,660.56 |
Trigger | 1000 RPM | 1 7/8" | 40 lbs.-in. | Pistol Grip | Yes | 1/4" | Industrial | $2,326.11 |
Trigger And Push To Start | 1000 RPM | 2 3/4" | 40 lbs.-in. | Pistol Grip | Yes | 1/4" | Industrial | $2,256.23 |
Push To Start | 1000 RPM | 12 3/4" | 40 lbs.-in. | Pistol Grip | Yes | 1/4" | Industrial | $2,330.92 |
Push To Start | 1000 RPM | 2 1/4" | 40 lbs.-in. | Pistol Grip | Yes | 1/4" | Industrial | $2,660.56 |
Push To Start | - | 2 1/4" | 47.8 lbs.-in. | Pistol Grip | Yes | 1/4" | Industrial | $2,766.59 |
| Throttle Type | Overall Length | Overall Height | Overall Width | Tool Weight | Handle Type | Reversible | Hex Bit | Price |
|---|---|---|---|---|---|---|---|---|
Lever | 9 1/2" | 2 3/4" | 2 1/2" | 1.5 lbs. | Inline | Yes | 1/4" | $1,811.44 |
Push To Start | 8 3/4" | 2 5/8" | 2 1/4" | 1.4 lbs. | Inline | Yes | 1/4" | $1,734.27 |
| Throttle Type | Overall Length | Free Speed | Overall Height | Overall Width | Tool Weight | Max. Torque | Handle Type | Price |
|---|---|---|---|---|---|---|---|---|
Push To Start | 8 3/4" | 1000 RPM | 2 5/8" | 2 1/2" | 1.4 lbs. | 40 lbs.-in. | Inline | $2,152.12 |
Push To Start | 8 3/4" | 500 RPM | 2 5/8" | 2 1/2" | 1.4 lbs. | - | Inline | $2,379.20 |
Lever | 9 1/2" | - | 2 3/4" | 2 5/8" | 1.5 lbs. | 47.8 lbs.-in. | Inline | $2,424.72 |
| Handle Type | Free Speed | Overall Length | Throttle Type | Cfm @ Full Load | Air Consumption | Max. Torque | Min. Torque | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Pistol | 1900 RPM | 8 1/8" | Trigger And Push To Start | - | 16 CFM | 2.1 lbs.-ft. | 0.4 lbs.-ft. | $2,339.03 | ||
Pistol | 1100 RPM | 8 1/8" | Trigger And Push To Start | - | 16 CFM | 3.3 lbs.-ft. | 0.8 lbs.-ft. | $2,217.07 | ||
Pistol | 660 RPM | 8 1/2" | Trigger And Push To Start | 25 CFM | 25 CFM | 3.7 lbs.-ft. | 0.8 lbs.-ft. | $2,515.40 | ||
Pistol | 1100 RPM | 8" | Trigger | 25 CFM | - | - | - | $2,491.37 | ||
Pistol | 660 RPM | 8 3/8" | Trigger | 25 CFM | 25 CFM | 3.7 lbs.-ft. | 0.8 lbs.-ft. | $2,557.52 | ||
Pistol | 470 RPM | 9 3/4" | Trigger | 11 CFM | 11 CFM | 6.5 lbs.-ft. | 1.2 lbs.-ft. | $2,728.69 | ||
Pistol | 260 RPM | 9 3/4" | Trigger | 11 CFM | 11 CFM | 10.8 lbs.-ft. | 3.7 lbs.-ft. | $2,743.52 | ||
Inline | 1100 RPM | 9 3/4" | Lever And Push To Start | 38 CFM | 38 CFM | 3.3 lbs.-ft. | 0.3 lbs.-ft. | $2,598.92 | ||
Inline | 660 RPM | 10 1/4" | Lever And Push To Start | 28 CFM | 28 CFM | 3.7 lbs.-ft. | 0.8 lbs.-ft. | $2,680.27 | ||
Inline | 1100 RPM | 9 1/8" | Push To Start | 11 CFM | 11 CFM | 3.3 lbs.-ft. | 0.3 lbs.-ft. | $2,484.23 | ||
| Handle Type | Free Speed | Clutch Type | Throttle Type | Overall Length | Air Consumption | Handle Material | Overall Height | Price |
|---|---|---|---|---|---|---|---|---|
Inline | 1000 RPM | Adjustable Cushion | Lever | 10 7/8" | 20 CFM | Rubber | 2 5/8" | RFQ |
Inline | 800 RPM | Adjustable Shut Off | Push To Start | 10 7/8" | 30 CFM | Rubber | 2 1/2" | $2,969.35 |
Inline | 2500 RPM | Adjustable Shut Off | Push To Start | 10 7/8" | 30 CFM | Rubber | 2 1/2" | $2,741.45 |
Inline | 1000 RPM | Adjustable Shut Off | Lever | 9 1/2" | 16 CFM | Composite | 2 3/4" | $2,492.37 |
Pistol Grip | 1500 RPM | Adjustable Shut Off | Trigger | 9 1/2" | 16 CFM | Composite | 2 3/4" | $2,691.28 |
| Handle Type | Duty Rating | Free Speed | Throttle Type | Variable Speed | Overall Length | Clutch Type | Duty | Price |
|---|---|---|---|---|---|---|---|---|
Pistol Grip | Industrial | 8800 RPM | Trigger | Yes | 6" | Impact Mechanism | Industrial | $1,074.35 |
Inline | General Duty | 1800 RPM | Lever | No | 9 1/4" | Positive | General | $245.33 |
Pistol Grip | Industrial | 1000 RPM | Trigger | Yes | 8 5/8" | Auto Shut Off | Industrial | $1,213.83 |
Pistol Grip | Industrial | 800 RPM | Trigger | No | 7 3/8" | Positive | Industrial | $473.36 |
Pistol Grip | Industrial | 1000 RPM | Trigger And Push To Start | Yes | 8 5/8" | - | Industrial | $1,157.27 |
| Handle Type | Duty Rating | Free Speed | Clutch Type | Throttle Type | Variable Speed | Overall Length | Air Consumption | Price |
|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | - | - | $2,857.52 |
| - | - | - | - | - | - | - | - | $2,539.41 |
| - | - | - | - | - | - | - | - | $2,638.73 |
Pistol Grip | Industrial | 2800 RPM | Shut Off | Trigger And Push To Start | Yes | 8" | 11 CFM | $2,951.52 |
| Handle Type | Free Speed | Clutch Type | Throttle Type | Overall Length | Air Consumption | Max. Torque | Min. Torque | Price |
|---|---|---|---|---|---|---|---|---|
Pistol Grip | 1000 RPM | Shut Off | Trigger | 9 1/4" | 21.2 CFM | 7.5 lbs.-ft. | 0.7 lbs.-ft. | $1,424.82 |
Inline | 1000 RPM | Shut Off | Push To Start | 9" | 30.9 CFM | 5 lbs.-ft. | 0.6 lbs.-ft. | $1,060.47 |
Inline | 1700 RPM | Shut Off | Push To Start | 9 1/8" | 30.1 CFM | 3.3 lbs.-ft. | 0.4 lbs.-ft. | $1,053.20 |
Pistol Grip | 1000 RPM | Cushion | Trigger | 7 1/2" | 21 CFM | 4.4 lbs.-ft. | 0.7 lbs.-ft. | $746.60 |
Inline | 1800 RPM | Cushion | Push To Start | 8 1/4" | 27.7 CFM | 4.1 lbs.-ft. | 1.1 lbs.-ft. | $590.66 |
| Free Speed | Clutch Type | Overall Length | Operation | Max. Torque | Noise Level | Air Inlet Type | Tool Weight | Price |
|---|---|---|---|---|---|---|---|---|
2200 RPM | Direct Drive | 6 1/4" | Ergonomic, High Speed | 5.4 lbs.-ft. | 90 dB | NPT | 2.3 lbs. | $427.70 |
900 RPM | Direct Drive | 7" | Ergonomic, High Torque | 6.6 lbs.-ft. | 99 dBA | NPT | 2.6 lbs. | $492.27 |
2100 RPM | Positive | 6 1/2" | Ergonomic, High Torque | 7 lbs.-ft. | 89 dBA | NPT | 2.4 lbs. | $535.51 |
| MPN | Price |
|---|---|
491-AX | $4.34 |
SW-911-P | $24.69 |
| MPN | Price |
|---|---|
| HP40 | $941.51 |
Description
Air screwdrivers are compressed air powered screwdrivers designed for use on wood, plastic, metal and resin in production, manufacturing & assembling applications. Raptor Supplies offers a wide range of compressed air actuated pneumatic screwdrivers from brands like Chicago Pneumatic, Ingersoll-Rand, Speedaire, Cleco, Master Power and ASG. Ingersoll-Rand adjustable clutch screwdrivers deliver precise torque for critical fastening industrial-duty applications. These adjustable clutch screwdrivers feature a trigger (piston style screwdrivers) or lever (in-line screwdrivers) operation mechanism which allows compressed air supply through the inlet. They can either be set in clockwise or anti-clockwise motion of rotation while shut-off reduces the air consumption required. The compact in-line design makes them suitable for use in tight spaces and coated grip ensure less user fatigue. Speedaire air screwdrivers with internal clutch adjustments make them ideal for light assembly and general repair applications. These screwdrivers can rotate at a maximum speed of 1800 RPM. The pistol grip style screwdrivers are designed for easy handling & feature a positive direction operation whereas in-line screwdrivers offer reversible operation.
Explore More
- KEYSHAFT
- Direct Drive Blower Motors
- Chartless Digital Recorders
- Antennas
- Magnetic Drill Press Arbors and Adaptors
- Boiler Controls
- GRAINGER Curtain Assemblies
- RENEWABLE LUBRICANTS Lithium Multipurpose Grease
- MERIT BRASS XNL190 Unions, 250lbs
- DIXON Stationary Spray Balls
- BURNDY Hyplug Series Pin Terminal Plug
- MUELLER STEAM 582SS Y Strainers
- ANVIL 010CTG Series Light Duty Copper Ring Hangers
- KEO Combined Drills And Countersinks, Jig Bore Type, 60 Degrees Countersink Angle
- CHICAGO PNEUMATIC CP7769/CP7779 Series Impact Wrenches
- MUELLER STEAM 101MDT Silent Check Valves