Air Finishing Sanders
DYNABRADE
DYNABRADE
3M
VIKING AIR TOOLS
CHICAGO PNEUMATIC
INGERSOLL-RAND
CHICAGO PNEUMATIC
DYNABRADE
| Pad Size | Pad Face Type | Air Consumption | Vacuum Type | Tool Weight | Hp | Number Of Vacuum Holes | Free Speed | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
4" x 4 5/16" | Vinyl | 9 CFM | Non Vacuum | 1.3 lbs. | - | 0 | 20000 RPM | $504.36 | ||
3/4" x 4" | Vinyl Or Hook | 20 CFM | Non Vacuum | 1.6 lbs. | 12/100 hp | 0 | 13000 RPM | $1,075.28 | ||
2 3/8" x 3 3/4", 2 7/8" x 3 1/8" | Hook And PSA | 20 CFM | Non Vacuum | 2 lbs. | 12/100 hp | 0 | 15000 RPM | $1,135.36 | ||
2 3/4" x 8", 3 2/3" x 7" | Vinyl Or Hook | 18 CFM | Non Vacuum | 4.6 lbs. | 0.3 hp | 0 | 2400 RPM | $1,424.79 | ||
2 3/4" x 8" | Vinyl Or Hook | 18 CFM | Non Vacuum | 2.6 lbs. | 0.3 hp | 0 | 2400 RPM | $1,331.11 | ||
2 3/4" x 8" | Vinyl Or Hook | 18 CFM | Non Vacuum | 2.6 lbs. | 0.3 hp | 0 | 2400 RPM | $1,474.49 | ||
2 7/8" x 3 1/8" | Hook And PSA | 20 CFM | Non Vacuum | 1.8 lbs. | 12/100 hp | 0 | 15000 RPM | $977.08 | ||
3 2/3" x 7" | Vinyl Or Hook | 16 CFM | Non Vacuum | 2.8 lbs. | 6/25 hp | 0 | 8000 RPM | $978.03 | ||
3 2/3" x 7" | Vinyl Or Hook | 18 CFM | Non Vacuum | 2.7 lbs. | 7/25 hp | 0 | 10000 RPM | $832.07 | ||
3 2/3" x 7" | Vinyl Or Hook | 18 CFM | Vacuum | 2.8 lbs. | 6/25 hp | - | 10000 RPM | $969.52 | ||
| Hp | Min. Hose Size | Air Consumption | Tool Weight | Variable Speed | Exhaust Type | Tool Length | Tool Height | Price |
|---|---|---|---|---|---|---|---|---|
2/5 hp | 1/4" | 22 CFM | 1.9 lbs. | Yes | Rear | 9 1/4" | 1 5/8" | $1,038.49 |
2/5 hp | 1/4" | 22 CFM | 3.2 lbs. | No | Rear | 11 1/2" | 1 5/8" | $1,232.49 |
0.5 hp | 3/8" | - | - | No | Front | 17 1/8" | 1 7/8" | $1,639.19 |
7/10 hp | 3/8" | 40 CFM | 4.6 lbs. | No | Rear | 13 5/8" | 1 3/4" | $1,620.16 |
1 hp | 3/8" | 34 CFM | 4.6 lbs. | No | Rear | 14 1/2" | 1 7/8" | $2,414.19 |
1 hp | 3/8" | 41 CFM | 7.7 lbs. | No | Rear | 15" | 7" | $2,736.51 |
1 hp | 3/8" | 43 CFM | 4.1 lbs. | No | Rear | 16 1/8" | 1 7/8" | $1,596.76 |
| Tool Length | Throttle Type | Tool Height | Duty | Hp | Air Consumption | Number Of Vacuum Holes | Tool Weight | Price |
|---|---|---|---|---|---|---|---|---|
| 12 3/4" | Push Button | 5 1/4" | Heavy Duty | 7/25 hp | 17 CFM | 0 | 2.1 lbs. | $694.52 |
| Required Pressure | Vacuum/non-vacuum | Air Inlet Pressure | Tool Length | Throttle Type | Duty | Pad Size | Air Consumption | Price |
|---|---|---|---|---|---|---|---|---|
| 90 psi | Non Vacuum | 90 psi to 100 psi | 16" | Push Button | Light | 2 3/4" x 16" | 4 CFM | $387.69 |
| Required Pressure | Free Speed | Handle Material | Variable Speed | Vacuum/non-vacuum | Exhaust Type | Tool Length | Throttle Type | Price |
|---|---|---|---|---|---|---|---|---|
| 90 psi | 5000 RPM | Aluminum | Yes | Non Vacuum | Rear | 17 1/2" | Push Button | $362.20 |
| Required Pressure | Handle Material | Variable Speed | Vacuum/non-vacuum | Exhaust Type | Tool Length | Throttle Type | Tool Height | Price |
|---|---|---|---|---|---|---|---|---|
| 90 psi | Metal | No | Non Vacuum | Rear | 16 7/8" | Push Button | 6" | $296.21 |
| Tool Length | Attachment Type | Max. Motor Speed | Price |
|---|---|---|---|
| 11" | Hook And Loop | 10000 RPM | $476.87 |
| Exhaust Type | Tool Length | Tool Height | Hp | Vacuum Type | Price |
|---|---|---|---|---|---|
| Rear | 9" | 3 3/4" | 12/100 hp | Non Vacuum | $1,416.17 |
Explore More
- KLEENGUARD
- NITRA
- KEYSHAFT
- Dump Carts
- Hammer Drill Bits
- LED Surface Mount Fixtures
- Hydraulic Torque Wrenches
- Pin Vises
- KIMBERLY-CLARK Coveralls
- BALDWIN ESTATE 5118 Levers
- BUSSMANN HBP Series Specialty Fuses
- SALSBURY INDUSTRIES Replacement Pedestal
- KNIPEX Pliers Wrench
- COTTERMAN PC Series Portable Crossovers
- COTTERMAN M Series Steel Modular Fixed Ladders
- OIL SAFE Color-Coded Steel Tube Grease Guns, Pistol Grip
- RUD CHAIN L-ABA Lashing Points
- THOMAS PUMPS Articulated Piston Pumps/Compressors