Air Disc Sanders (73 Products)
| Tool Width | Pad Size | Free Speed | Tool Weight | Pad Face Type | Included | Tool Length | Hp | Price |
|---|---|---|---|---|---|---|---|---|
6 1/4" | 3/4" x 4" | 13000 RPM | 1.6 lbs. | Vinyl Or Hook | Air-Flow Control Fitting | 9" | 0.12 hp |
$1,035.32
|
6" | 2 3/8" x 3 3/4", 2 7/8" x 3 1/8" | 15000 RPM | 2 lbs. | Hook And PSA | Flow-Control Swivel | 9" | 0.12 hp |
$1,093.17
|
| Tool Length | Hp | Housing Material | Handle Material | Free Speed | Average Cfm @ 15 Sec. Run Time | Variable Speed | Cfm @ Full Load | Price |
|---|---|---|---|---|---|---|---|---|
5 1/4" | 1/5 hp | Composite | Composite | 15000 RPM | 2.1 CFM | Yes | 19.4 CFM |
$307.67
|
6" | 2/5 hp | Composite | Composite | 20000 RPM | 6 CFM | No | 25 CFM |
$1,372.42
|
6 1/8" | 1/2 hp | Metal | Metal | 18000 RPM | 12 CFM | No | 25 CFM |
$215.28
|
| Tool Length | Tool Height | Hp | Speed Settings | Required Pressure | Min. Hose Size | Orbit Dia. | Sound Level | Price |
|---|---|---|---|---|---|---|---|---|
9 5/8" | 1 1/4" | 3/10 hp | - | - | - | 3/16" | 73 dBA |
$642.52
|
6 1/2" | 3.312" | 3/10 hp | Not Applicable | Not Applicable | Not Applicable | 0.312" | 82 dBA |
$450.11
|
9 5/8" | 4" | 3/10 hp | Variable | 90 psi | 1" | 3/16" | 73 dBA |
$471.84
|
7 3/8" | 3 9/16" | - | - | 90 psi | - | 3/8" | 73 dBA |
$425.59
|
6 3/4" | 3 9/16" | 3/10 hp | Variable | 90 psi | - | 3/16" | 73 dBA |
$447.49
|
6 1/2" | 3 5/16" | 3/10 hp | - | - | - | 3/16" | 83 dBA |
$487.32
|
15 15/16" | 6 3/4" | 1/2 hp | Variable | - | - | 3/8" | 81 dBA |
$932.76
|
| Tool Dia./pad Size | Tool Style | Vacuum Type | Tool Orbit | Tool Orbit Mm | Hp | Air Inlet Type | Air Inlet Size | Price |
|---|---|---|---|---|---|---|---|---|
150 mm | Two Hand | Non Vacuum | 10 mm | 10 mm | 1/4 hp | NPT | 1/4" |
$750.37
|
125 mm | Palm | Self Generated Vacuum | 5 mm | 5 mm | 1/4 hp | NPT | 1/4" |
$472.51
|
| Hp | Required Pressure | Min. Hose Size | Air Inlet Type | Air Inlet Size | Housing Material | Handle Material | Backing Pad Size Included | Price |
|---|---|---|---|---|---|---|---|---|
- | - | - | - | - | - | - | - |
$228.44
|
9/10 hp | 90 psi | 3/8" | NPT | 1/4" | Plastic | Plastic | 3" |
$279.09
|
| Hp | Min. Hose Size | Housing Material | Tool Length | Tool Height | Air Inlet Size | Handle Material | Duty | Price |
|---|---|---|---|---|---|---|---|---|
4/5 hp | 0.375 mm | Aluminum | 6 3/8" | 6 3/8" | 1/4" | Aluminum | Heavy Duty |
$1,802.63
|
4/5 hp | 0.375 mm | Aluminum | 3 3/8" | 6 3/8" | 1/4" | Aluminum | Heavy Duty |
$2,020.23
|
1 1/2 hp | 1/2" | Aluminum | 17 5/8" | 3 3/4" | 1/4" | Aluminum | Heavy Duty |
$3,384.36
|
7/10 hp | 3/8" | Aluminum | - | 7 1/4" | 1/4" | Aluminum | Medium |
$624.56
|
1 4/5 hp | 0.75 mm | Aluminum | 6" | 6" | 1/2" | Aluminum | Heavy Duty |
$2,286.51
|
1 2/5 hp | 1/2" | Composite | 13" | 3" | 3/8" | Composite | Industrial |
$2,750.52
|
1 hp | 3/8" | Glass Reinforced Nylon | 12" | - | - | Glass Reinforced Nylon | Heavy Duty |
$1,876.24
|
1 hp | 3/8" | Glass Reinforced Nylon | 12 1/2" | - | - | Glass Reinforced Nylon | Heavy Duty |
$1,990.68
|
1 1/2 hp | 1/2" | Aluminum | 17 5/8" | 3 3/4" | 1/4" | Aluminum | Heavy Duty |
$3,772.88
|
1 hp | 3/8" | Glass Reinforced Nylon | 12 1/2" | - | - | Glass Reinforced Nylon | Heavy Duty |
$1,891.00
|
| Handle Material | Backing Pad Size Included | Free Speed | Average Cfm @ 15 Sec. Run Time | Cfm @ Full Load | Sound Level | Tool Weight | Air Consumption | Price |
|---|---|---|---|---|---|---|---|---|
Aluminum With Rubber Grip | 8" | 2600 RPM | 6.25 CFM | 25 CFM | 98 dBA | 5.5 lbs. | 25 CFM |
$670.04
|
Rubber | 7" | 5000 RPM | 6.6 CFM | 26.7 CFM | 87 dBA | 5.1 lbs. | 26 CFM |
$601.08
|
| Tool Length | Hp | Min. Hose Size | Housing Material | Speed Settings | Air Inlet Size | Pad Size | Free Speed | Price |
|---|---|---|---|---|---|---|---|---|
4" | 1/5 hp | 3/8" | Aluminum | Fixed | 1/4" | 3" | 15000 RPM |
$313.53
|
11 3/4" | 0.7 hp | 3/8" | Aluminum | Fixed | 1/4" | 7" | 5000 RPM |
$669.07
|
11 3/4" | 1/2 hp | 3/8" | Aluminum | Variable | 1/4" | 5" | 14000 RPM |
$215.64
|
6 7/8" | 1/2 hp | 3/8" | Aluminum | Fixed | 1/4" | 3" to 5" | 12000 RPM |
$908.76
|
12 3/8" | 2 1/5 hp | 5/8" | Aluminum | Fixed | 1/2" | - | - |
$2,113.39
|
13 3/8" | 2 4/5 hp | 5/8" | Aluminum | - | - | 7" | - |
$2,709.21
|
6 1/4" | 1/2 hp | 3/8" | Aluminum | - | - | 3" | 20000 RPM |
$1,133.38
|
6 1/8" | 2/5 hp | 3/8" | Composite | - | - | 2" | 25000 RPM |
$628.04
|
4 3/4" | 1/5 hp | 3/8" | Aluminum | - | - | 3" | 15000 RPM |
$280.52
|
| Tool Length | Orbit Dia. | Disc Size | Included | Hp | Speed Settings | Required Pressure | Tool Height | Price |
|---|---|---|---|---|---|---|---|---|
6 3/4" | 3/32" | 5" | Hookit Clean Sanding Disc Pad | 3/10 hp | Variable | 90 psi | 3 9/16" |
$424.78
|
6 3/4" | 3/8" | 5" | Stikit Pad | 3/10 hp | Variable | 90 psi | 3 9/16" |
$458.72
|
6 3/4" | 5/16" | 5" | Stikit Pad | 3/10 hp | Variable | 90 psi | 3 9/16" |
$436.87
|
7 3/8" | 3/16" | 6" | Stikit Pad | 3/10 hp | Variable | 90 psi | 3 9/16" |
$448.18
|
7 3/8" | 3/32" | 6" | Stikit Pad | 3/10 hp | Variable | 90 psi | 3 9/16" |
$438.32
|
7 3/8" | 5/16" | 6" | Stikit Pad | 3/10 hp | Variable | 90 psi | 3 9/16" |
$434.64
|
| Orbit Size | Disc Dia. | Speed Settings | Speed Setting | Power Source | Voltage | Amps | Grip Type | Price |
|---|---|---|---|---|---|---|---|---|
3/16" | 5" | Variable | Variable Speed | Corded | 110V | 2A | Palm |
$839.14
|
0.094" | 5" | - | Variable Speed | Corded | 110V | 2A | Palm |
$795.91
|
3/16" | 6" | Variable | Variable Speed | Corded | 110V | 2A | Palm |
$787.95
|
| Tool Length | Hp | Orbit Dia. | Disc Size | Vacuum Type | Tool Weight | Speed Settings | Required Pressure | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
8 15/16" | 3/10 hp | 3/16" | 5" | Central Vacuum | 1.8 lbs. | Variable | 90 psi |
$461.03
| ||
9 3/16" | 3/10 hp | 3/16" | 5" | Self Vacuum | 1.8 lbs. | Variable | 90 psi |
$495.07
| ||
8 15/16" | 3/10 hp | 3/32" | 5" | Central Vacuum | 1.8 lbs. | Variable | 90 psi |
$478.13
| ||
9 3/16" | 3/10 hp | 3/32" | 5" | Self Vacuum | 1.8 lbs. | Variable | 90 psi |
$507.36
| ||
8 15/16" | 3/10 hp | 3/8" | 5" | Central Vacuum | 1.8 lbs. | Variable | 90 psi |
$442.51
| ||
9 3/16" | 3/10 hp | 3/8" | 5" | Self Vacuum | 1.8 lbs. | Variable | 90 psi |
$486.19
| ||
8 15/16" | 3/10 hp | 5/16" | 5" | Central Vacuum | 1.8 lbs. | Variable | 90 psi |
$465.38
| ||
9 3/16" | 0.3 hp | 5/16" | 5" | Self Vacuum | 1.8 lbs. | Variable | 90 psi |
$510.71
| ||
9 3/8" | 3/10 hp | 3/16" | 6" | Central Vacuum | 1.9 lbs. | Variable | 90 psi |
$469.79
| ||
9 3/8" | 3/10 hp | 3/32" | 6" | Central Vacuum | 1.9 lbs. | Variable | 90 psi |
$458.02
| ||
| MPN | Price |
|---|---|
52631BK |
$4,554.92
|
52658BK |
$4,368.37
|
| MPN | Price |
|---|---|
10D233 |
$167.19
|
| MPN | Price |
|---|---|
10D237 |
$177.68
|
| MPN | Price |
|---|---|
7S60L |
$2,640.06
|
| MPN | Price |
|---|---|
5151-6 |
$461.40
|
| MPN | Price |
|---|---|
7100075504 |
$1,614.20
|
| MPN | Price |
|---|---|
JT9-505700 |
$175.11
|
| MPN | Price |
|---|---|
JT9-550602 |
$1,093.21
|
| MPN | Price |
|---|---|
48LZ97 |
$70.91
|
| MPN | Price |
|---|---|
DCW210B/DCBP034-2 |
$686.91
|
| MPN | Price |
|---|---|
BDERO100 |
$79.80
|
Explore More
- ZIP UP
- CUI DEVICES
- CINCINNATI FAN
- KEYSHAFT
- Structural Bolts
- Pegboard And Slat Wall Accessories
- Chain Link Gate Hardware
- Impact Bit Sets
- C-Hook Pipe Lifters
- NEWCO Carbon Steel Gate Valve, Socket Weld
- MAG-MATE Door Push and Pull Plates
- HONEYWELL Multi-Gas Detectors
- ALLEGRO SAFETY Impellers
- MARTIN SPROCKET Triple Bushed QD Type Roller Chain Sprockets, 60 Chain Number
- DESTACO 7-101, 7-58, 7-59, 7-60 Heavy Duty Cam Action Series
- JOHN GUEST Metric Male Connectors, BSPP Thread, Acetal Black
- MEMPHIS GLOVE Big Jake Premium Palm Work Gloves
- FACOM 45 Single Open End Wrenches
- ANSELL 11-927 Hyflex Medium Duty Oil Repellent Cut Resistant Gloves