Please note that the item you have bought is a 115V.

Destaco Pneumatic Grippers | Raptor Supplies Worldwide

DESTACO Pneumatic Grippers

Destaco pneumatic grippers offer actuator gripping solutions and are ideal for picking, placing, holding & releasing applications in the robotics and automation industries.

Filter

Destaco pneumatic grippers are equipped with tooling jaws or fingers to grasp an object. They run on compressed air and have the ability to pick up, place, hold and release objects while an action is ... Read More

StyleModelItemPrice (ex. VAT)
AOSMK-072Mounting Kit$94.13
AOSMK-024Mounting Kit$94.13
AOSMK-117Mounting Kit$225.09
AOSMK-002Mounting Kit$78.44
AOSMK-014Mounting Kit$101.96
AOSMK-073Mounting Kit$161.36
AOSMK-008Mounting Kit$78.44
AOSMK-118Mounting Kit$365.91
AOSMK-116Mounting Kit$388.64
AOSMK-001Mounting Kit$78.44
AOSMK-009Mounting Kit$131.81
AOSMK-003Mounting Kit$78.44
AOSMK-074Mounting Kit$94.13
AOSMK-013Mounting Kit$83.15
AOSMK-012Mounting Kit$83.15
AOSMK-097Mounting Kit$131.81
AOSMK-010Mounting Kit$131.81
AOSMK-011Mounting Kit$83.15
AOISN-019Sensor$218.07
AOHSN-017Sensor$128.11
AOISN-011Sensor$218.07
AOISN-014Sensor$218.07
AOISP-014Sensor$195.67
AOISP-019Sensor$195.67
AOISP-011Sensor$195.67
DESTACO -

RPL Series 2 Jaw Precision Parallel Grippers

StyleModelCylinder BoreFinger LengthGrip ForceStrokePrice (ex. VAT)
ARPL-40.5"5"36 Lbs.1"$964.84
BRPL-20.438"3"26 Lbs.1/2"$618.11
DESTACO -

Parallel Gripper Wide Body, 40-100 Psi

ModelItemPrice (ex. VAT)
RPW-500-2AH2HCJ$1,746.96
DESTACO -

Double Wedge Parallel Gripper, 0.5 Inch Stroke, 2 Jaws

ModelItemPrice (ex. VAT)
RP-15AH2HCG$930.31

Features

  • Destaco pneumatic parallel grippers feature 2-jaw configuration for grasping, placing, holding or releasing an object.
  • They are equipped with patented & preloaded, dual-V roller bearings for accuracy and maintaining zero side play.
  • Some models are integrated with a hardened steel bottom for ease in part pressing applications.
  • Selected models include Buna-N seal for handling harsh chemicals & compounds, grit or debris. They also feature a long finger grip design for handling large and wide parts in gantry systems.
  • These grippers incorporate a patented double wedge design with a robust sealed interior for superior gripping force in high impact applications.
  • They offer excellent parallelism and accuracy between gripper mounting surfaces and jaw surfaces.
  • They have hardened & plated jaws for wear resistance and long life.
  • They offer high grip force with respect to weight, owing to the extremely efficient drive mechanism.

Speedaire Long Stroke Grippers

  • These three-finger pneumatic parallel grippers are designed to hold and position workpieces that are round, spherical or cylindrical.
  • Their wedge-cam design provides a high level of holding force for end-of-arm and pick-and-place applications.
  • These Speedaire grippers have an aluminium body for lightweight and easy handling.

Destaco Grippers

  • They are suitable for part positioning and repeatable operations in high-pressure applications.
  • These Destaco parallel grippers have dual-V roller bearings for high accuracy while maintaining zero side play.
  • They use a piston and compressed air to operate the jaws.

Working Mechanism

  • As the packed air is brought into the cylinder, it controls the piston rod.
  • The piston rod is associated with the gripping fingers. As the pneumatic force moves the piston up and down, the fingers open or close in a parallel or angular manner.

Frequently Asked Questions

How to select the right pneumatic gripper?

  • Gripping force: The user must calculate the effective gripping force that would be required to conduct the operation.
  • Workpiece weight: Ensure that the gripping force is able to support the weight of the workpiece.
  • Air pressure: It has a direct effect upon the gripping force and influences gripper size.
  • Build of the workpiece: The shape of the workpiece will determine whether 2 or 3 finger grippers are to be used.
  • Environment: Grippers designed for clean environments might fail in harsh environments.

What is the advantage of parallel gripper over angular gripper?

As fingers fit into small areas, Destaco parallel grippers are capable of pulling a part down inside a machine, whereas angular grippers are only used to get tooling out of the way.

What is gripping force?

Gripping force is the force exerted by the gripper fingers on the workpiece. This force can differ depending upon the air pressure, coefficient of friction and gripping conditions between fingers and the workpiece.

We are here to help!

Looking for a part not listed here?