Please note that the item you have bought is a 115V.

Parker Pneumatic Flow Control And Needle Valves | Raptor Supplies Worldwide

PARKER Pneumatic Flow Control And Needle Valves

Filter

PARKER -

Needle Valves

Parker needle valves are used to control or regulate the flow of liquid and gas, as well as provide a tight shut-off mechanism for positive sealing in instrumentation and metering applications. These units come equipped with a handwheel or small handle designed specifically to control the position of the plunger and allow precise and accurate fluid control. They feature 316 stainless-steel / brass / PFA construction for withstanding pressures ranging between 100 and 6000 psi and a maximum temperature of 450 degrees F. Choose from an extensive range of these slender needle-shaped plungers available in R, N and K type stem tips on Raptor Supplies.

StyleModelInlet SizeAdjustment TypeBody MaterialLengthMax. FlowMax. HeightMax. Inlet PressureMax. Operating PressurePrice (ex. VAT)
A2A-V4LN-B--Brass2 1/64"0.12 gpm63/64"--$213.26
B4F-V6LN-B-GR--Brass1.875"0.55 gpm3 35/64"--$178.76
B4F-V6LK-B-GR--Brass1.875"0.80 gpm3 35/64"--$219.88
C8F-V12LN-SS-GR--316 Stainless Steel2 49/64"1.05 gpm4 17/64"--$377.66
DNV102F-4--Brass1 11/32"-1.5"-150 psi$24.71
ENV104C-4-4--Brass1 51/64"-1.375"-150 psi$34.90
FLNV102F-6--Low Lead Brass1 55/64"-1 35/64"--$63.33
A2A-V4LR-B--Brass2 1/64"0.12 gpm63/64"--$213.19
G4F-V6LR-SS-GR--316 Stainless Steel1.875"0.73 gpm3 35/64"--$297.96
B4F-V6LR-B-GR--Brass1.875"0.73 gpm3 35/64"--$192.55
C8F-V12LR-SS-GR--316 Stainless Steel2 49/64"1.23 gpm4 17/64"--$420.85
HNV312P-4-2--Brass----150 psi$47.66
RFQ
IMV-13-120--Wetted: PFA, PTFE; Non-Wetted: PFA, ETFE, PVDF3 5/16"3.60 gpm3 53/64"--$375.25
JNV101F-4-2--Brass1 37/64"-1.5"-150 psi$14.29
JNV101F-6-4--Brass1 55/64"-1.375"-150 psi$19.21
ENV104C-6-4--Brass1 46/64"-1.375"-150 psi$20.65
KNV105C-4--Brass1 13/32"-1.5"-150 psi$23.04
KNV105C-6--Brass1 35/64"-1.375"-150 psi$34.95
LNV106C-4-4--Brass1 13/32"-1.5"-150 psi$45.71
MNV311P-6-4--Brass----150 psi$72.22
RFQ
MNV311P-4-4--Brass----150 psi$62.16
RFQ
G4F-V6LK-SS-GR--316 Stainless Steel1.875"0.80 gpm3 35/64"--$328.39
HNV312P-6-4--Brass----150 psi$64.92
RFQ
G4F-V6LN-SS-GR--316 Stainless Steel1.875"0.55 gpm3 35/64"--$251.91
NNVH081FSN-Screw Adjustment----5500 psi-$93.30
RFQ
PARKER -

Metering Valve, 5 gpm Max. Flow, 5,000 psi Max. Pressure, Steel

ModelItemPrice (ex. VAT)
MV400SCN2TLH$117.85
PARKER -

Needle Valve,Integral Bonnet, 6000 Psi

ModelItemPrice (ex. VAT)
4M4F-SN6AK-SSBM6TWW$354.82
RFQ

Features

Spears Valves Low Extractable Needle Valves

  • They feature PVC / CPVC / PP construction for resisting chemicals and corrosion on exposed surfaces.
  • These flow control needle valves have a removable bonnet for easy maintenance and disassembly.
  • They are equipped with solid PTFE stem seal for long service life and lubricant-free operations.
  • These pneumatic needle valves are integrated with built-in panel or bracket mounting nuts for ease of installation.
  • These low extractable piping Needle Valves are available in globe and angle patterns with socket or threaded end connections.
  • These needle control valves can withstand pressures up to 235 psi.

Parker Needle Valves

  • These needle control valves are equipped with a handwheel or small handle designed specifically to control the position of the plunger and allow precise and accurate fluid control.
  • They feature 316 stainless-steel / brass / PFA construction for structural rigidity and resisting corrosion o exposed surfaces.
  • These flow control needle valves can withstand pressures ranging from 100 to 6000 psi.
  • They can be operated at temperatures up to 450 degrees F.
  • These pneumatic needle valves are available in R, N and K-type stem tips.

We are here to help!

Looking for a part not listed here?