Please note that the item you have bought is a 115V.

Pneumatic Flow Control And Needle Valves | Raptor Supplies Worldwide

Pneumatic Flow Control And Needle Valves

Filter

Pneumatic flow control and needle valves are used in pneumatic systems for flow control. They are designed with a small, tapered needle-shaped plunger that can be adjusted to precisely control the ... Read More

LEGRIS -

Pneumatic Flow Control And Needle Valves

StyleModelPrice (ex. VAT)
A7010 04 19$36.45
B7015 56 14$39.23
C7770 60 00$101.90
D7660 04 19$31.86
B7015 08 11$44.09
E7065 04 14$37.99
B7015 04 11$31.75
D7660 04 20$34.24
A7010 06 13$46.44
A7010 06 10$33.91
A7010 08 13$35.10
A7010 08 17$39.93
D7660 08 17$52.05
A7010 08 10$32.08
C7770 56 00$70.01
D7660 56 20$40.84
F7045 60 18$89.91
B7015 53 11$32.78
C7770 12 00$102.03
G7040 12 17$105.19
B7015 60 14$59.69
A7010 04 10$34.34
H7665 04 11$35.46
C7770 04 00$69.03
I7060 06 13$41.74
StyleModelPrice (ex. VAT)
A5591-003CSR$161.56
RFQ
A5591-005CSR$175.62
RFQ
StyleModelPrice (ex. VAT)
A5591-003SR$125.40
RFQ
A5591-005SR$156.70
RFQ
WEKSLER -

Needle Valves

StyleModelBodyPressure RangePrice (ex. VAT)
AAV32Brass500 psi @ 150 Degrees F$121.10
BBBV4Brass600 psi @ 300 Degrees F$19.80
ASSV4Stainless Steel5000 psi @ 500 Degrees F$96.10
StyleModelPrice (ex. VAT)
A5691-003C$161.92
RFQ
A5691-005C$171.24
RFQ
A5692-002C$161.92
RFQ
A5692-003C$161.92
RFQ
A5692-005C$171.24
RFQ
A5691-002C$161.92
RFQ
StyleModelPrice (ex. VAT)
A5691-002$137.48
RFQ
A5692-003$137.48
RFQ
A5692-002$137.48
RFQ
A5692-005$152.60
RFQ
A5691-005$152.60
RFQ
A5691-003$137.48
RFQ
ARO -

Valve Flow Control

StyleModelPrice (ex. VAT)
A104104-F01$66.64
A104104-F03$101.01
B104104-F02$73.14
A104104-F04$119.61
AIGNEP -

In-Line Needle Valve

ModelItemPrice (ex. VAT)
8860-1/8CV4MPJ$37.99
APPROVED VENDOR -

Needle Valve 1/2 Inch Npt 500 Psi Brass

ModelItemPrice (ex. VAT)
5TUL1AE6LGU$121.84
APOLLO VALVES -

Speed Control Valve, 1/8 NPT

ModelItemPrice (ex. VAT)
W661600BY8DEW$74.76
DIXON -

VALVE & COUPLING Legris In-Line Flow Control Valve, 1/4 Inch Size

ModelItemPrice (ex. VAT)
77705600CP3TKL$60.55
PARKER -

Metering Valve, 5 gpm Max. Flow, 5,000 psi Max. Pressure, Steel

ModelItemPrice (ex. VAT)
MV400SCN2TLH$117.85
SPEARS VALVES -

Special Reinforced Needle Valve, Thread, Angle Pattern, 1/2 Size, PVC

ModelItemPrice (ex. VAT)
5691-005SRCC7GPY$156.70
RFQ
PARKER -

Needle Valve,Integral Bonnet, 6000 Psi

ModelItemPrice (ex. VAT)
4M4F-SN6AK-SSBM6TWW$354.82
RFQ
SPEARS VALVES -

Special Reinforced Needle Valve, Thread, Globe Pattern, 1/2 Size

ModelItemPrice (ex. VAT)
5591-005BLSRCC9NYG$383.60
RFQ
SPEARS VALVES -

Special Reinforced Needle Valve, Thread, Angle Pattern, 1/2 Size, Polypropylene

ModelItemPrice (ex. VAT)
5691-005PSRCC7GPZ$167.54
RFQ
SPEARS VALVES -

Special Reinforced Needle Valve, Thread, Globe Pattern, 1/2 Size, Polypropylene

ModelItemPrice (ex. VAT)
5591-005PSRCB8WPJ$167.54
RFQ
SPEARS VALVES -

Special Reinforced Needle Valve, Thread, Angle Pattern, 1/2 Size

ModelItemPrice (ex. VAT)
5691-005BLSRCB8WQA$383.60
RFQ
MILTON-INDUSTRIES -

Flow Control Valve, Dial Gauge, 1/4 Inch NPT

ModelItemPrice (ex. VAT)
s-638-1CD8TRF$43.42
RFQ
SPEARS VALVES -

Special Reinforced Needle Valve, Thread, Angle Pattern, 1/2 Size, CPVC

ModelItemPrice (ex. VAT)
5691-005CSRCC7GPM$175.62
RFQ
12

Features

Spears Valves Low Extractable Needle Valves

  • They feature PVC / CPVC / PP construction for resisting chemicals and corrosion on exposed surfaces.
  • These flow control needle valves have a removable bonnet for easy maintenance and disassembly.
  • They are equipped with solid PTFE stem seal for long service life and lubricant-free operations.
  • These pneumatic needle valves are integrated with built-in panel or bracket mounting nuts for ease of installation.
  • These low extractable piping Needle Valves are available in globe and angle patterns with socket or threaded end connections.
  • These needle control valves can withstand pressures up to 235 psi.

Parker Needle Valves

  • These needle control valves are equipped with a handwheel or small handle designed specifically to control the position of the plunger and allow precise and accurate fluid control.
  • They feature 316 stainless-steel / brass / PFA construction for structural rigidity and resisting corrosion o exposed surfaces.
  • These flow control needle valves can withstand pressures ranging from 100 to 6000 psi.
  • They can be operated at temperatures up to 450 degrees F.
  • These pneumatic needle valves are available in R, N and K-type stem tips.

Frequently Asked Questions

How to select the right needle valve for a specific application?

Consider the required flow rate, pressure rating, temperature range and the type of fluid or gas being controlled. It is also important to consider the material of the valve body and the seal to ensure compatibility with the fluid or gas being controlled.

What are the common types of pneumatic flow control valves?

Common pneumatic flow control valves include needle, ball, gate, butterfly and globe valves.

We are here to help!

Looking for a part not listed here?