Please note that the item you have bought is a 115V.

Parker Pneumatic Check Valves | Raptor Supplies Worldwide

PARKER Pneumatic Check Valves

Filter

PARKER -

DT Series Check Valves

Parker DT Series check or one-way valves are installed in pipelines to prevent backflow and ensure efficient operation. They feature all steel construction to resist corrosion and a one piece body design to eliminate threads & seals, thus preventing leakage and allowing smooth flow by isolating the poppet springs from the streams. They have chromium 6 free plating on exterior parts to increase hardness & durability, and UN, UNF & UNS inlet ports for improved fatigue resistance. Choose from a wide range of these valves, available in operating pressure up to 4500 psi.

StyleModelBody SizeInlet Port SizeMax. Operating PressureMax. Working PressurePortPrice (ex. VAT)
ADT-1250-MOMS-51 1/4"1 5/8-12 UN4000 psi4000 PSI1 11/16-12 UN$183.22
RFQ
BDT-1250-MFMO-51 1/4"1 5/8-12 UN2500 psi2500 PSI1 5/8-12 UN$183.22
RFQ
CDT-1250-MSMS-51 1/4"1 11/16-12 UN4000 psi4000 PSI1 11/16-12 UN$186.40
RFQ
DDT-1250-MFMF-51 1/4"1 5/8-12 UN2500 psi2500 PSI1 5/8-12 UN$218.08
RFQ
EDT-1250-MOMF-51 1/4"1 5/8-12 UN2500 psi2500 PSI1 5/8-12 UN$207.30
RFQ
FDT-1250-MSMO-51 1/4"1 11/16-12 UN4000 psi4000 PSI1 5/8-12 UN$176.18
RFQ
BDT-1000-MFMO-51"1 5/16-12 UN3000 psi3000 psi1 5/16-12 UN$125.54
RFQ
CDT-1000-MSMS-51"1 7/16-12 UN5000 psi5000 psi1 7/16-12 UN$118.18
RFQ
ADT-1000-MOMS-51"1 5/16-12 UN5000 psi5000 psi1 7/16-12 UN$108.02
RFQ
EDT-1000-MOMF-51"1 5/16-12 UN3000 psi3000 psi1 5/16-12 UN$113.18
RFQ
DDT-1000-MFMF-51"1 5/16-12 UN3000 psi3000 psi1 5/16-12 UN$115.04
RFQ
FDT-1000-MSMO-51"1 7/16-12 UN5000 psi5000 psi1 5/16-12 UN$117.62
RFQ
FDT-500-MSMO-51/2"13/16-16 UN5000 psi5000 psi3/4-16 UNF$70.82
RFQ
DDT-500-MFMF-51/2"3/4-16 UNF4500 psi4500 PSI3/4-16 UNF$68.60
RFQ
EDT-500-MOMF-51/2"3/4-16 UNF4500 psi4500 PSI3/4-16 UNF$62.22
RFQ
CDT-500-MSMS-51/2"13/16-16 UN5000 psi5000 psi-$65.96
RFQ
ADT-500-MOMS-51/2"3/4-16 UNF5000 psi5000 psi-$72.08
RFQ
BDT-500-MFMO-51/2"3/4-16 UNF4500 psi4500 PSI3/4-16 UNF$69.56
RFQ
FDT-750-MSMO-53/4"1 3/16-12 UN5000 psi5000 psi1 1/16-12 UN$86.48
RFQ
BDT-750-MFMO-53/4"1 1/16-12 UN3500 psi3500 psi1 1/16-12 UN$99.68
RFQ
DDT-750-MFMF-53/4"1 1/16-12 UN3500 psi3500 psi1 1/16-12 UN$88.28
RFQ
EDT-750-MOMF-53/4"1 1/16-12 UN3500 psi3500 psi1 1/16-12 UN$88.64
RFQ
CDT-750-MSMS-53/4"1 3/16-12 UN5000 psi5000 psi1 3/16-12 UN$102.02
RFQ
ADT-370-MOMS-53/8"9/16-18 UNF5000 psi5000 psi-$60.90
RFQ
BDT-370-MFMO-53/8"9/16-18 UNF5000 psi5000 psi-$55.28
RFQ
PARKER -

C Series, In-Line General Purpose Check Valves

StyleModelMax. Operating PressureMax. PressurePortThread TypeTypePrice (ex. VAT)
AC600B2000 Psi-3/8"NPT-$88.12
RFQ
BC400B2000 Psi2000 psi1/4"NPTBrass$59.33
AC2000S3000 psi-1 1/4"NPT-$595.24
RFQ
BC400S5000 psi5000 psi1/4"NPTSteel$77.71
AC620S5000 psi-6"SAE-$85.60
RFQ
PARKER -

Check Valve, Male x Male, 1/4 Inch Size

ModelItemPrice (ex. VAT)
030470099BT6EUW$61.34
RFQ

We are here to help!

Looking for a part not listed here?