Please note that the item you have bought is a 115V.

Pneumatic Casters | Raptor Supplies Worldwide

Pneumatic Casters

Filter

VESTIL -

SAW Series Shock Absorbing Wheels

StyleModelDiameterPrice (ex. VAT)
ASAW-1010"$32.53
BSAW-1616"$42.20
BLICKLE -

Swivel Pneumatic Caster

StyleModelItemTreadPrice (ex. VAT)
AL-P 267RSwivel Pneumatic CasterZig-Zag$257.45
BL-P 267R-STSwivel Pneumatic Caster with Total-LockZig-Zag Profile$378.94
StyleModelCaster Load Rating RangeLoad RatingOverall HeightWheel DiameterWheel WidthPrice (ex. VAT)
A16SG08427RG0 to 299 lb.220 lb.10.125"8"2.5"$87.23
A16SG10627RG300 to 999 lb.350 lb.13"10"3.5"$183.73
StyleModelItemPrice (ex. VAT)
AS-7516-SPRTSwivel Solid Rubber Wheel Caster$1,282.64
AS-7516-SPRT-4SL-FCBSwivel Solid Rubber Wheel Caster w/ Brake$1,540.95
APPROVED VENDOR -

Swivel Pneumatic Caster

StyleModelPlate SizeCaster Load Rating RangeInside Bolt Hole SpacingPlate ThicknessPlate TypeTreadWheel DiameterWheel WidthPrice (ex. VAT)
A1ULH12-1/2" x 3-5/8"0 to 299 lb.1-3/4" x 2-13/16"0.19"CKnobby6"2"-
RFQ
B3G1494" x 4-1/2"300 to 999 lb.2-5/8" x 3"0.25"BSawtooth10"3.75"$112.06
C1ULH44" x 4-1/2"300 to 999 lb.2-5/8" x 3"0.25"ASawtooth9"3"$64.65
B3G1474" x 4-1/2"0 to 299 lb.2-5/8" x 3"0.25"BSawtooth9"3"$65.40
C1ULH74" x 4-1/2"300 to 999 lb.2-5/8" x 3"0.25"ASawtooth10"3.75"$76.58
APPROVED VENDOR -

Rigid Pneumatic Caster

StyleModelCaster Load Rating RangeLoad RatingOverall HeightPlate TypeTreadWheel DiameterWheel WidthPrice (ex. VAT)
A1ULG90 to 299 lb.200 lb.7.5"BKnobby6"2"-
RFQ
B3G1440 to 299 lb.220 lb.10"BSawtooth9"3"$21.14
C3G148300 to 999 lb.350 lb.13"BSawtooth10"3.75"$90.14
D1ULH8300 to 999 lb.350 lb.11 13/16"ASawtooth10"3.75"$62.15
D1ULH6300 to 999 lb.300 lb.10"ASawtooth9"3"$36.79
APPROVED VENDOR -

Swivel Pneumatic Caster w/ Brake

StyleModelTreadBrake TypeCaster Load Rating RangeWheel DiameterWheel WidthLoad RatingMounting TypeOverall HeightPrice (ex. VAT)
A1ULG8KnobbyTotal-Lock0 to 299 lb.6"2"200 lb.157.5"-
RFQ
B1ULH5SawtoothOver-The-Wheel Strap300 to 999 lb.9"3"300 lb.1510"$45.83
C5VP73SawtoothOver-The-Wheel Strap-9"3"295 lb.A11"$89.19
HAMILTON -

Swivel Pneumatic Caster

StyleModelPlate ThicknessCaster Load Rating RangeInside Bolt Hole SpacingPlyWheel BearingsWheel DiameterWheel WidthLoad RatingPrice (ex. VAT)
AS-70166-PR0.5"1000 to 2999 lb.4-1/8" x 6-1/8"6Precision Tapered Ball16"4"1220 lb.$689.41
AS-7016-PR0.5"300 to 999 lb.4-1/8" x 6-1/8"4Roller16"4"960 lb.$541.96
BS-7012-PRB1/2"300 to 999 lb.4-1/8 x 6-1/8"4Precision Ball12"3"625 lb.$443.28
CS-7008-PRB5/16"300 to 999 lb.2-7/16 x 4-15/16"4Precision Ball8"2.5"330 lb.$288.58
DS-7010-PRB5/16"300 to 999 lb.2-7/16 x 4-15/16"4Precision Ball10"3"480 lb.$311.89
APPROVED VENDOR -

Swivel Semi-Pneumatic Caster

StyleModelPlate TypeCaster Load Rating RangeInside Bolt Hole SpacingWheel DiameterWheel WidthLoad RatingMounting TypeOutside Bolt Hole SpacingPrice (ex. VAT)
A3G151B0 to 299 lb.2-5/8" x 3"6"2"200 lb.A3" x 3-5/8"$92.40
B3G119D300 to 999 lb.4-1/8" x 4-1/2"8"2.5"350 lb.B4-1/8" x 4-1/2"$129.06
HAMILTON -

Rigid Pneumatic Caster

StyleModelPlate ThicknessCaster Load Rating RangeInside Bolt Hole SpacingPlyWheel BearingsWheel DiameterWheel WidthLoad RatingPrice (ex. VAT)
AR-7016-PR0.5"300 to 999 lb.4-1/8" x 6-1/8"4Roller16"4"960 lb.$405.53
AR-70166-PR0.5"1000 to 2999 lb.4-1/8" x 6-1/8"6Precision Tapered Ball16"4"1220 lb.$535.00
BR-7012-PRB1/2"300 to 999 lb.4-1/8 x 6-1/8"4Precision Ball12"3"625 lb.$288.44
CR-7008-PRB1/4"300 to 999 lb.2-7/16 x 4-15/16"4Precision Ball8"2.5"330 lb.$186.81
APPROVED VENDOR -

Rigid Semi-Pneumatic Caster

StyleModelPlate TypeCaster Load Rating RangeInside Bolt Hole SpacingWheel DiameterWheel WidthLoad RatingMounting TypeOutside Bolt Hole SpacingPrice (ex. VAT)
A3G150B0 to 299 lb.2-5/8" x 3"6"2"200 lb.A3" x 3-5/8"$66.36
B3G118D300 to 999 lb.4-1/8" x 4-1/2"8"2.5"350 lb.B4-1/8" x 4-1/2"$85.66
C3G116D0 to 299 lb.4-1/8" x 4-1/2"6"2"200 lb.B4-1/8" x 4-1/2"$49.29
ALBION -

Swivel Pneumatic Caster

StyleModelPlate ThicknessCaster Load Rating RangeFrame FinishPlate TypeTreadWheel DiameterWheel WidthInside Bolt Hole SpacingPrice (ex. VAT)
A08SG06227S001G0.19"0 to 299 lb.Zinc ChromateCKnobby6"2"1-3/4 x 2-7/8"$96.69
B16SG10627SG0.25"300 to 999 lb.Zinc PlatedBSawtooth10"3.5"3 x 3"$140.24
C16SG08427SG0.25"0 to 299 lb.Zinc PlatedBSawtooth8"2.5"3 x 3"$135.03
ALBION -

Swivel Pneumatic Caster With Brake 2-1/4 W

ModelItemPrice (ex. VAT)
16SG08427SFBAGAC6BEN$132.79
HAMILTON -

Dual Wheel Rigid Pneumatic Casters 16 D

ModelItemPrice (ex. VAT)
R-72166-PRAB3VHW$893.95
HAMILTON -

Rigid Solid Rubber Wheel Caster 5-1/8 W

ModelItemPrice (ex. VAT)
R-7516-SPRTAE7XBC$1,090.11
BLICKLE -

Rigid Pneumatic Caster 550 Lb 10-1/4in

ModelItemPrice (ex. VAT)
B-P 267RAB6VZE$210.91
DURHAM MANUFACTURING -

Caster, Pneumatic, Bearing 3/4 Inch, Capacity 500 Lbs, Size 12 Inch

ModelItemPrice (ex. VAT)
HC1139WCF6KNL$54.55
DURHAM MANUFACTURING -

Rigid Caster, Pneumatic, Capacity 250 Lbs, Size 8 Inch

ModelItemPrice (ex. VAT)
HC1126RCF6KNK$57.04
DURHAM MANUFACTURING -

Swivel Caster, Pneumatic, Capacity 250 Lbs, Size 8 Inch

ModelItemPrice (ex. VAT)
HC1125SCF6KNJ$64.11
HAMILTON -

Dual Wheel Swivel Pneumatic Casters 4 W

ModelItemPrice (ex. VAT)
S-72166-PRAB3VHV$1,092.39

Pneumatic Casters

Pneumatic casters are ideal for transporting vibration-sensitive or fragile loads and carrying loads over uneven or rough surfaces in industrial facilities & outdoor areas. Raptor Supplies offers these casters from brands like Albion, Blickle, Vestil Hamilton and Grainger. The casters catalogue includes dual pneumatic casters and semi-pneumatic casters. They are equipped with air-filled or solid wheels to allow them to absorb vibrations & shocks, as well as provide stability & reduction in noise in lawnmowers, carts, wheelbarrows, wagons & other wheeled equipment. The frames feature forged steel or steel construction to resist corrosion and have mounting plates that mounts onto the bottom of the carts or equipment, permitting them to roll, thereby minimising the efforts of moving or repositioning. The pneumatic casters having 4 & 6 inch diameters from Vestil come with solid black moulded rubber threads to prevent them from being flat while transporting and precision bearings for a continuous operation with high speeds. Choose from a broad range of these casters, available in swivel and rigid versions for rotating 360 degrees & rolling on straight lines, respectively.

We are here to help!

Looking for a part not listed here?