Pneumatic And Solid Rubber Wheels
Pneumatic & flat-free wheels have air filled tires for slow movement of heavy loads and to provide cushioned & shock-resistant and noiseless rides. Raptor Supplies offers these wheels from brands like Marathon Tires, Grainger, Faultless and Wesco. They are ideal for rolling over uneven or rough terrains containing sharp debris such as rocks or nails and are used on carts, dollies or trucks, allowing them to roll by reducing manual repositioning efforts. These pneumatic or solid rubber wheels come equipped with ball, bronze plain bore, bushing, plain or roller wheel bearings for friction-free movement and rotation of the hub assembly, thereby ensuring smooth tire rotation. Further, the wheels have diamond, jag, knobby, ribbed, sawtooth, smooth or turf threads, present inside the rubber that can bear heavy leaps and bounds during transportation, as well as reduce erosion of rubber, caused due to friction while applying the brakes. Raptor supplies offers variety of these flat-free wheels, available with a maximum loading capacity of 999 lb.