Please note that the item you have bought is a 115V.

Plunger Pump Accessories | Raptor Supplies Worldwide

Plunger Pump Accessories

Filter

DAYTON -

Plunger Pump Accessories

Dayton plunger pump accessories are ideal for replacing worn out or failed parts in plunger pumps in commercial and industrial applications. The inlet water filters remove impurities from the inlet water supply to provide clean & clear water steam for high pressure pumps. The chemical injectors are used for entry of chemicals to operate or clean the pumps. The water filters & chemical injectors can withstand a maximum pressure of 100 & 4500 psi, respectively. They have brass and aluminium / stainless steel construction with Buna-N seal for corrosion resistance and durability. Raptor Supplies offers the water filters with a flow rate of 8 gpm and chemical injectors with flow rates ranging from 2 to 5.5 gpm.

StyleModelFlow RangePrice (ex. VAT)
A1MCZ72 to 3 GPM$35.65
B1MCZ83 to 4 GPM$37.83
B1MCZ94 to 5.5 GPM$37.86
LITTLE GIANT PUMPS -

Convertible Jet Pumps, With Deep Well Injector

Little Giant LGRM Series convertible jet pumps are designed for pumping water from wells, river, lake or sprinkler systems. These units feature heavy duty cast iron case to provide optimal durability and mechanical shaft seal to ensure leakproof fit & continuous water lubrication for preventing damage to internal components. They are integrated with a screw-in-injector for creating a vacuum to draw water up the well and easily convert shallow well pumps (for less than 25 feet deep water sources) to deep well installation (above 25 feet deep). Choose from an array of these convertible jet pumps, available in 1/2, 3/4 and 1 HP motor ratings.

StyleModelPrice (ex. VAT)
A147E1117$212.28
RFQ
B147E1125$212.28
RFQ
B147E1118$212.28
RFQ
A147E1115$212.28
RFQ
B147E1023$212.28
RFQ
B147E1120$212.28
RFQ
DAYTON -

Inlet Water Filter 3/4 Inch Ght 100 Psi

ModelItemPrice (ex. VAT)
19C694AA8MDD$35.71

Plunger Pump Accessories

Plunger pump accessories facilitate pumping and are used to replace worn out parts. Raptor Supplies offers a wide range of these pumps from brands like Dayton and Little Giant. Chemical injectors inject liquid detergents and chemicals downstream from high-pressure pumps at fixed or adjustable flow rates. LGRM Series deep well injectors from Little Giant have mechanical shaft seals ensuring leakproof fit and continuous water lubrication. Inlet water filters ensure a clean water stream and are suitable for non-flammable liquids. Raptor Supplies offers these filters in pressures ranging from 100 psi to 4000 psi.

We are here to help!

Looking for a part not listed here?