RD-300-AC Series Adjustable Extension Compression Seal Roof Drains
(5 Products)
WATTS
| MPN | Price | |||||||||
|---|---|---|---|---|---|---|---|---|---|---|
| RD-302-AC | RFQ | |||||||||
Adjustable Extension Compression Seal Roof Drain, Outlet Connection Size 2 InchModel No. RD-302-AC SKU DZ9NWW |
||||||||||
| RD-303-AC | RFQ | |||||||||
Adjustable Extension Compression Seal Roof Drain, Outlet Connection Size 3 InchModel No. RD-303-AC SKU DZ9NWX |
||||||||||
| RD-305-AC | RFQ | |||||||||
Adjustable Extension Compression Seal Roof Drain, Outlet Connection Size 5 InchModel No. RD-305-AC SKU DZ9NWY |
||||||||||
| RD-308-AC | RFQ | |||||||||
Adjustable Extension Compression Seal Roof Drain, Outlet Connection Size 8 InchModel No. RD-308-AC SKU DZ9NWZ |
||||||||||
| RD-310-AC | RFQ | |||||||||
Adjustable Extension Compression Seal Roof Drain, Outlet Connection Size 10 InchModel No. RD-310-AC SKU DZ9NXA |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BASCO
- BEL-ART - SCIENCEWARE
- KEYSHAFT
- MARKS USA
- SALL
- Impact Bit Sets
- Abrasive Radial Bristle Discs
- Heat Exchangers
- Quick Connect Gas Couplings
- Polypropylene Tubing
- CONDOR Premium Drivers Gloves, Thinsulate
- SALISBURY LP4S Series Domestic Cowhide Gloves
- LOC-LINE Acid Resistant T Fittings
- RUD CHAIN VRS Starpoint Eye Bolts, Metric Thread With Maximum Length
- ANVIL AS9402 Series Hinge Connectors, 2-Hole
- BANJO FITTINGS Shim, Cam and Groove
- LINCOLN ELECTRIC Low Alloy Steel Stick Welding Electrodes
- ARLINGTON INDUSTRIES Insulating Bushings, Non-Metallic
- DIXON Boss 2 Bolt Type Clamps With 2 Gripping Fingers