LF4745 Series End Caps
(3 Products)
WATTS
| Outlet Type | Inlet Type | Outlet Size | Min. Temp. | Working Temp. | Series | Max. Operating Pressure | Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Push To Connect | Push To Connect | 1/2" | 0.56°C | 93°C | LF4745 | 200 psi | Lead Free Brass | $10.92 | ||
|
|
||||||||||
| Quick Connect | Quick Connect | 1" | 33°F | 200°F | END CAP LF4745 Series | 200 psi | Lead Free Brass | $27.48 | ||
|
|
||||||||||
| Push To Connect | Push To Connect | 3/4" | 0.56°C | 93°C | LF4745 | 200 psi | Lead Free Brass | $13.74 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- EMPIRE
- KEYSHAFT
- VALTERRA
- BDG
- SMITHS
- Storage Tanks
- Oil Protection Controls
- Spill Containment Platform and Pallet Ramps
- Keychain and Mini Flashlights
- Hour Meters
- ANSELL 11-948 Hyflex Highly Durable Industrial Gloves
- CONDOR High-Visibility Vest, ANSI Class 3, Solid Polyester, Zipper, Lime
- LOC-LINE Elbows
- ANVIL C130 Series Cable Couplings
- ANVIL AS1100 Series Rigid Steel Conduit Clamps, Zinc Trivalent Chromium
- COOPER B-LINE Tolco Series Fig 800 Adustable Sway Brace Attachments
- SPEARS VALVES PVC Low Head PIP Fabricated Reducer Crosses, Socket
- DIXON Pinch-On Ear Clamps
- 3M Privacy Filters