Sanitary Butterfly Valves
VNE STAINLESS
| Tube Size | Handle Type | Overall Length | Surface Finish | Seat Material | Body Material Grade | Disc Grade | Body Material | Price |
|---|---|---|---|---|---|---|---|---|
| 1" | Lever | 2.598" | 32 Ra I.D. | EPDM | Grade T304 | Grade 304L | Stainless Steel | $348.11 |
| 1" | Lever | 2.598" | 32 Ra I.D. | Viton | Grade T304 | Grade 304L | Stainless Steel | $385.49 |
| 1" | Lever | 2.598" | 32 Ra I.D. | Viton | Grade 316L | - | Stainless Steel | $428.20 |
| 1" | Lever | 2.598" | 32 Ra I.D. | EPDM | Grade 316L | - | Stainless Steel | $373.14 |
| 1" | Actuator | 2 5/8" | 32 Ra Id | Silicone | Grade T304 | Grade T304 | Stainless Steel | $818.59 |
| 1 1/2" | Actuator | 2 3/4" | 32 Ra Id | Silicone | Grade T304 | Grade T304 | Stainless Steel | $898.12 |
| 1 1/2" | Lever | 2.756" | 32 Ra I.D. | Viton | Grade T304 | Grade 304L | Stainless Steel | $398.87 |
| 1 1/2" | Lever | 2.756" | 32 Ra I.D. | EPDM | Grade T304 | Grade 304L | Stainless Steel | $336.09 |
| 1 1/2" | Lever | 2.756" | 32 Ra I.D. | EPDM | Grade 316L | - | Stainless Steel | $456.24 |
| 1 1/2" | Lever | 2.756" | 32 Ra I.D. | Viton | Grade 316L | - | Stainless Steel | $443.24 |
| 2" | Lever | 2.992" | 32 Ra I.D. | EPDM | Grade T304 | Grade 304L | Stainless Steel | $410.51 |
| 2" | Lever | 2.992" | 32 Ra I.D. | Viton | Grade T304 | Grade 304L | Stainless Steel | $491.94 |
| 2" | Lever | 2.992" | 32 Ra I.D. | EPDM | Grade 316L | - | Stainless Steel | $591.43 |
| 2" | Lever | 2.992" | 32 Ra I.D. | Viton | Grade 316L | - | Stainless Steel | $546.70 |
| 2" | Actuator | 3" | 32 Ra Id | Silicone | Grade T304 | Grade T304 | Stainless Steel | $884.88 |
| 2 1/2" | Actuator | 3 1/8" | 32 Ra Id | Silicone | Grade T304 | Grade T304 | Stainless Steel | $888.22 |
| 2 1/2" | Lever | 3.15" | 32 Ra I.D. | EPDM | Grade T304 | Grade 304L | Stainless Steel | $532.37 |
| 2 1/2" | Lever | 3.15" | 32 Ra I.D. | Viton | Grade T304 | Grade 304L | Stainless Steel | $670.87 |
| 2 1/2" | Lever | 3.15" | 32 Ra I.D. | Viton | Grade 316L | - | Stainless Steel | $695.89 |
| 2 1/2" | Lever | 3.15" | 32 Ra I.D. | - | Grade 316L | - | Stainless Steel | $591.43 |
| 3" | Lever | 3.307" | 32 Ra I.D. | Viton | Grade T304 | Grade 304L | Stainless Steel | $915.20 |
| 3" | Lever | 3.307" | 32 Ra I.D. | EPDM | Grade T304 | Grade 304L | Stainless Steel | $686.89 |
| 3" | Lever | 3.307" | 32 Ra I.D. | Viton | Grade 316L | - | Stainless Steel | $1,016.76 |
| 3" | Lever | 3.307" | 32 Ra I.D. | EPDM | Grade 316L | - | Stainless Steel | $712.11 |
| 3" | Actuator | 3.312" | 32 Ra Id | Silicone | Grade T304 | Grade T304 | Stainless Steel | $978.66 |
| 4" | Lever | 4.094" | 32 Ra I.D. | Viton | Grade T304 | Grade 304L | Stainless Steel | $1,583.99 |
| 4" | Lever | 4.094" | 32 Ra I.D. | - | Grade T304 | Grade 304L | Stainless Steel | $999.96 |
| 4" | Lever | 4.094" | 32 Ra I.D. | EPDM | Grade 316L | - | Stainless Steel | $1,110.85 |
| 4" | Lever | 4.094" | 32 Ra I.D. | Viton | Grade 316L | - | Stainless Steel | $1,722.01 |
| 4" | Actuator | 4 1/8" | 32 Ra Id | Silicone | Grade T304 | Grade T304 | Stainless Steel | $1,113.10 |
| 6" | Pull | 5.118" | 32 Ra I.D. | EPDM | Grade T304 | Grade 304L | Stainless Steel | $1,972.89 |
| 6" | Lever | 5.118" | 32 Ra I.D. | EPDM | Grade 316L | Grade 304L | Stainless Steel | $2,411.07 |
Explore More
- K E SAFETY
- KEYSHAFT
- RONSTAN
- EBERBACH
- GRK
- Wardrobe Lockers
- Below-the-Hook Pallet Lifters
- Carton Staples
- Band Clamp Tools
- Welding Chaps and Spats
- DESTACO 225 Series Horizontal Hold Down Clamps
- VIEGA PROPRESS Reducers, Bronze, Press x FTG, EPDM Seal
- ASSOCIATED SPRING RAYMOND M2 Gas Springs
- WEATHERHEAD Union 3/8 Inch Tube Size
- MULTIFAN Casing Fans
- EATON Finger Assemblies
- EEMAX Heating Elements
- DAP Plastic Wood Wood Putties