PVC Schedule 80 Specially Reinforced Reducing Adapters, Socket x SR Fipt SS Collar
SPEARS VALVES
| Schedule | Pipe Size | Fitting Side A Nominal Pipe Size | Fitting Side B Nominal Pipe Size | Overall Length | Fitting Side A Outside Diameter | Fitting Side B Outside Diameter | Basic Fitting Shape | Price |
|---|---|---|---|---|---|---|---|---|
| SCH80 | - | - | - | - | - | - | - | $29.17 |
| 80 | 1/2" x 3/4" | 1/2" | 3/4" | 1 11/16" | 1 3/16" | 1 3/8" | Adapter | $17.96 |
| 80 | 3/4" x 1/2" | 3/4" | 1/2" | 1 13/16" | 1 3/8" | 1 3/16" | Adapter | $18.24 |
| 80 | 3/4" x 1" | 3/4" | 1" | 2" | 1 3/8" | 1 11/16" | Adapter | $26.47 |
| 80 | 1" x 1/2" | 1" | 1/2" | 2" | 1 11/16" | 1 3/16" | Adapter | $26.56 |
| 80 | 1" x 3/4" | 1" | 3/4" | 2 1/16" | 1 3/4" | 1 3/8" | Adapter | $25.47 |
Explore More
- HANSEN
- INGERSOLL-RAND
- KEYSHAFT
- THERMOSEAL
- PBC LINEAR
- HELICOIL Complete Reference Gages, UNF, 2B
- ANSELL 29-865 Alphatec Medium Duty Unsupported Neoprene Gloves
- RUD CHAIN Automatic Center Point Turnado Hoist Rings, Metric Thread With Maximum Length
- RUD CHAIN B-ABA Lifting Points
- ANVIL AS3373 Series Universal Angle Brackets
- E JAMES & CO Rubber Sheet, Air Tight, 60A
- SPEARS VALVES Polyproplene Standard Valve Overhaul Kits with Disc, FKM
- CEMENTEX USA Long Coat Kits, 40 Cal.
- CONTINENTAL Bulk Steam Hoses
- MILWAUKEE VALVE Check Valves
Ask ChatMRO