PVC 100 PSI PIP Fabricated Fitting Stub Saddles
(33 Products)
SPEARS VALVES
| Size | Joint | O-ring Pressure Rating | Price | |||||||
|---|---|---|---|---|---|---|---|---|---|---|
| 6" x 2" | Stub Saddle (Socket) | 100 psi | $190.43 | |||||||
|
|
||||||||||
| 6" x 3" | Stub Saddle (Socket) | 100 psi | $209.53 | |||||||
|
|
||||||||||
| 6 x 4 | Stub Saddle (Socket) | - | $242.15 | |||||||
|
|
||||||||||
| 8" x 2" | Stub Saddle (Socket) | 100 psi | $190.43 | |||||||
|
|
||||||||||
| 8" x 3" | Stub Saddle (Socket) | 100 psi | $155.82 | |||||||
|
|
||||||||||
| 8" x 4" | Stub Saddle (Socket) | 100 psi | $242.15 | |||||||
|
|
||||||||||
| 8" x 6" | Stub Saddle (Socket) | 100 psi | $299.32 | |||||||
|
|
||||||||||
| 10" x 2" | Stub Saddle (Socket) | 100 psi | $190.43 | |||||||
|
|
||||||||||
| 10" x 3" | Stub Saddle (Socket) | 100 psi | $209.53 | |||||||
|
|
||||||||||
| 10" x 4" | Stub Saddle (Socket) | 100 psi | $180.04 | |||||||
|
|
||||||||||
| 10" x 6" | Stub Saddle (Socket) | 100 psi | $299.32 | |||||||
|
|
||||||||||
| 10" x 8" | Stub Saddle (Socket) | 100 psi | $391.91 | |||||||
|
|
||||||||||
| 12" x 2" | Stub Saddle (Socket) | 100 psi | $190.43 | |||||||
|
|
||||||||||
| 12" x 3" | Stub Saddle (Socket) | 100 psi | $209.53 | |||||||
|
|
||||||||||
| 12" x 4" | Stub Saddle (Socket) | 100 psi | $180.04 | |||||||
|
|
||||||||||
| 12" x 6" | Stub Saddle (Socket) | 100 psi | $299.32 | |||||||
|
|
||||||||||
| 12" x 8" | Stub Saddle (Socket) | 100 psi | $391.91 | |||||||
|
|
||||||||||
| 15" x 2" | Stub Saddle (Socket) | 100 psi | $274.84 | |||||||
|
|
||||||||||
| 15" x 3" | Stub Saddle (Socket) | 100 psi | $304.71 | |||||||
|
|
||||||||||
| 15" x 4" | Stub Saddle (Socket) | 100 psi | $236.76 | |||||||
|
|
||||||||||
| 15" x 6" | Stub Saddle (Socket) | 100 psi | $329.20 | |||||||
|
|
||||||||||
| 15" x 8" | Stub Saddle (Socket) | 100 psi | $391.91 | |||||||
|
|
||||||||||
| 18" x 2" | Stub Saddle (Socket) | 100 psi | $333.86 | |||||||
|
|
||||||||||
| 18" x 3" | Stub Saddle (Socket) | 100 psi | $341.96 | |||||||
|
|
||||||||||
| 18" x 4" | Stub Saddle (Socket) | 100 psi | $555.05 | |||||||
|
|
||||||||||
| 18" x 6" | Stub Saddle (Socket) | 100 psi | $707.51 | |||||||
|
|
||||||||||
| 18" x 8" | Stub Saddle (Socket) | 100 psi | $756.53 | |||||||
|
|
||||||||||
| 12" x 10" | Stub Saddle (Socket) | 100 psi | $424.45 | |||||||
|
|
||||||||||
| 15" x 10" | Stub Saddle (Socket) | 100 psi | $451.69 | |||||||
|
|
||||||||||
| 15" x 12" | Stub Saddle (Socket) | 100 psi | $595.92 | |||||||
|
|
||||||||||
| 18" x 10" | Stub Saddle (Socket) | 100 psi | $647.56 | |||||||
|
|
||||||||||
| 18" x 12" | Stub Saddle (Socket) | 100 psi | $746.76 | |||||||
|
|
||||||||||
| 18" x 15" | Stub Saddle (Socket) | 100 psi | $1,404.20 | |||||||
|
|
||||||||||
SPEARS VALVES
Stub Saddle, Socket, 100 PSI, PIP x IPS, 6 x 2 Size, PVC
SPEARS VALVES
Stub Saddle, Socket, 100 PSI, PIP x IPS, 6 x 3 Size, PVC
SPEARS VALVES
Stub Saddle, Socket, 100 PSI, PIP x IPS, 6 x 4 Size, PVC
SPEARS VALVES
Stub Saddle, Socket, 100 PSI, PIP x IPS, 8 x 2 Size, PVC
SPEARS VALVES
Stub Saddle, Socket, 100 PSI, PIP x IPS, 8 x 3 Size, PVC
SPEARS VALVES
Stub Saddle, Socket, 100 PSI, PIP x IPS, 8 x 4 Size, PVC
SPEARS VALVES
Stub Saddle, Socket, 100 PSI, PIP, 18.701 x 6 Size, PVC
SPEARS VALVES
Stub Saddle, Socket, 100 PSI, PIP, 18 x 15 Size, PVC
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BURNDY
- CANTEX
- HEAT WAGON
- KEYSHAFT
- MARKS USA
- Speed Reducers and Gear Drives
- Milling Inserts
- Hydraulic Impact Wrenches
- Load Centers and Panelboards
- Slewing Rings
- ML KISHIGO Contrasting Mesh Vests, Orange
- TRITAN SBLF Series 2-Bolt Flange Mount Bearings
- MUELLER INDUSTRIES LF358-N Bronze Body Y Strainers
- ANVIL C100 Series Cable Spools
- GLOBE SCIENTIFIC Flange Plug Caps, For 12mm Tubes
- THOMAS & BETTS Cable Glands
- CHRISLYNN M2.2 x 0.45 Grade 304 Stainless Steel Free Running Helical Inserts
- CHRISLYNN 5/16"-24 Helical Thread Insert Tools
- PLAST-O-MATIC TEBVF8-5 Series Electrically Actuated Ball Valves, PVC
- DIXON Vent-Lock Safety Cam And Groove Type C Couplers x Hose Shank