CPVC Schedule 80 Nipples, 10 Inch Diameter, Threaded One End
SPEARS VALVES
| Size | Type | Material | Price |
|---|---|---|---|
| 10" x 4 1/2" | Nipples | CPVC | $166.71 |
| 10" x 5 1/2" | Nipples | CPVC | $301.68 |
| 10" x 15" | Nipples | CPVC | $375.23 |
| 10" x 17" | Nipples | CPVC | $424.01 |
| 10" x 30" | Nipples | CPVC | $662.28 |
| 10" x 36" | Nipples | CPVC | $793.11 |
| 10" x 42" | Nipples | CPVC | $923.88 |
| 10" x 48" | Nipples | CPVC | $1,054.69 |
| - | - | - | $521.15 |
| - | - | - | $326.45 |
| - | - | - | $236.35 |
| - | - | - | $314.41 |
| - | - | - | $472.81 |
| - | - | - | $295.96 |
| - | - | - | $142.05 |
| - | - | - | $448.43 |
| - | - | - | $217.93 |
| - | - | - | $259.79 |
| - | - | - | $269.96 |
| - | - | - | $183.79 |
| - | - | - | $1,224.16 |
| - | - | - | $399.61 |
| - | - | - | $245.35 |
| - | - | - | $350.83 |
| - | - | - | $497.21 |
Explore More
- KEYSHAFT
- PARKER
- EXCELTA
- SURTEK
- GOODMAN
- AKRO-MILS 30210 Akrobins Plastic Storage Bins
- IRONCLAD Heatworx Heavy Duty Heat Resistant Gloves
- CHICAGO PNEUMATIC CP3119 Series Die Grinders, 900 Watts
- GLOBE SCIENTIFIC Diamond Culture Tube Caps, for 20 mm Glass Culture Tubes
- ANVIL AS150H Series Channels With Holes
- T&S Cartridge Assembly Hot
- DIGILOCK Shared Use Keypad Locks
- BRADLEY S19-319 Series Flow Switches
- GLOBE SCIENTIFIC Diamond RealSeal Round PP Carboys