Vz400 Series Solenoid Valve
(4 Products)
SMC VALVES
| Actuation | Overall Height | Voltage | Overall Width | No. Of Port | Pressure Rating (mpa) | Mounting Orientation | Solenoid Supply Voltage | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | - | - | $51.93 | ||
|
|
||||||||||
| Direct Acting Solenoid | 37 mm | - | 18 mm | 3 | - | - | 12V DC | $51.93 | ||
|
|
||||||||||
| - | - | - | - | - | - | - | - | $60.67 | ||
|
|
||||||||||
| Single | - | 24V DC | - | - | 0.15 MPa to 1 MPa | Direct | - | $56.07 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- DEVCON
- ESCHENBACH OPTIK GMBH
- KEYSHAFT
- RENFROE
- DELTA LOCK
- Specialty Vises and Components
- Cable Ties
- Chemical Transfer Magnetic Drive Pumps
- Portable and Task Lighting Accessories
- Retrofit Kits
- ANSELL 74-301 Hyflex Uncoated Cut Resistant Gloves
- ANSELL 37-155 Alphatec Solvex Comfortable Chemical Resistant Gloves
- KRYTOX FPG 028 Series Type IV Aerospace Grease
- ANVIL AF090R Series Retrofit Restraining Straps, Electro Galvanized
- ANVIL AS150H Series Channels With Holes
- LIFT-ALL Wire Rope Sling, Two Leg Bridle, 34,000 lb. @ 60 Degrees
- SPEARS VALVES PVC Class 125 IPS Fabricated Fitting 15 Deg. Elbows, Socket x Socket
- STRATUS TA20 Enclosure Compact Air Conditioners, TA20-1 Frame Size
- GUARDAIR Ultra QuietForce U74 Series Safety Air Guns
- SCOTCH Barricade Tapes