PowerPEX ASTM F1960 Elbows
(3 Products)
SIOUX CHIEF
| Nominal Size | Material | Type | End Style | Fitting/connector Type | Series | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
| 1" | Brass | 1 Piece | F1960 Cold Expansion PEX | 90° Elbow | 6_WG Series | $28.61 | ||||
|
|
||||||||||
| 1/2" | Brass | 1 Piece | F1960 Cold Expansion PEX | 90° Elbow | 6_WG Series | $10.47 | ||||
|
|
||||||||||
| 3/4" | Brass | 1 Piece | F1960 Cold Expansion PEX | 90° Elbow | 6_WG Series | $20.92 | ||||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- UVEX BY HONEYWELL
- PENN MACHINE WORKS
- INA
- JONES STEPHENS
- Electronic Padlock Security System Accessories
- Grease Fittings
- ESD and Cleanroom Chairs
- Gantry Cranes
- Louver Flange Kits
- OIL SAFE Utility Lids
- MEMPHIS GLOVE NXG Gray Nylon Work Gloves
- CONDOR Standard Work Gloves
- LOUISVILLE AE2200 Series Aluminum Extension Ladders
- EATON NEMA Type 12/IP54 Cover Option Kits
- NORTON ABRASIVES A275OP AO Medium Grit Paper H&L Vacuum Discs
- 80/20 15 Series 1517-LS Two Open T-Slotted Profile Extrusions
- SQUARE D EHB Series Bolt-On Miniature Circuit Breakers
- DIXON Short Weld Ferrules