| Max. Dia. | Min. Dia. | Nominal Size | For Max. Pipe Inside Dia. | For Min. Pipe Inside Dia. | For Pipe Size | Max. Back Pressure | Overall Height | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 2.766" | 2.47" | 2 1/2" | 2.74" | 2.47" | 2 1/2" | 5 psi | 2.59" | $107.88 | ||
Mechanical Expansion Plug, Snap Handle, End of Pipe, For 2 1/2 Inch Pipe, Neoprene Plug, Zinc Plated SteelModel No. 51023 SKU AA6PTX Cross Ref. 14M020 |
||||||||||
| 3.013" | 2.69" | 2 3/4" | 2.99" | 2.69" | 2 3/4" | 5 ft. | 2.65" | $106.57 | ||
Mechanical Expansion Plug, Snap Handle, End of Pipe, For 2 3/4 Inch Pipe, Neoprene Plug, 2.65 Inch Overall HeightModel No. 51025 SKU AA6PTY Cross Ref. 14M021 |
||||||||||
| 3.293" | 2.94" | 3" | 3.26" | 2.94" | 3" | 5 psi | 2.53" | $124.52 | ||
Mechanical Expansion Plug, Snap Handle, End of Pipe, For 3 Inch Pipe, Neoprene Plug, 2.53 Inch Overall HeightModel No. 51027 SKU AA6PTZ Cross Ref. 14M022 |
||||||||||
| 2 13/25" | 2 1/4" | 2 1/4" | 2 1/2" | 2 1/4" | 2 1/4" | 5 psi | 2.59" | $94.16 | ||
Mechanical Expansion Plug, Snap Handle, End of Pipe, For 2 1/4 Inch Pipe, Neoprene Plug, 2.59 Inch Overall HeightModel No. 51021 SKU AA6PTW Cross Ref. 14M019 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Features
- These Snap-Tite expansion plugs have plated steel construction for preventing the plug from getting deformed from repeated usage or under high pressure.
- These plugs feature a mechanical handle for latching / sealing the plug after installation into the pipe.
- They have a neoprene sealing end for gripping the inside of the pipe securely, ensuring leak tight seal.
Frequently Asked Questions
- The Snap-Tite plug's thread free design enables the user to directly push the plug into the hole that needs to be sealed. Once the plug is inside, the lever is actuated to lock the expansion plug in place.
- These plugs can be disengaged by pulling / actuating the lever. This action disengages the expansion plug and allows the user to open the sealed pipe instantly.
- These plugs can handle up to 10 psi air pressure.
Explore More
- KEYSHAFT
- YELLOW JACK-IT
- TOOLEX
- CAPTRON
- CORTINA SAFETY PRODUCTS
- Reciprocating Saws
- Electric Hand Planers
- Control Stations
- Pipe Sealant Tape
- Filtered Centrifugal Supply Ventilators
- ANSELL 11-531 Hyflex Lightweight Cut Resistant Industrial Gloves
- DESTACO 207 Series Vertical Hold Down Clamps, Straight Base, U Bar
- PROTO Impact Socket, 1 Inch, Metric, Forged Alloy Steel
- ASSOCIATED SPRING RAYMOND CU4700 Gas Springs
- GLOBE SCIENTIFIC Diamond Essentials PMP Griffin Style Low Form Beakers with Handle
- VULCAN HART Rocker Switch, Dpdt
- MARATHON MOTORS Globetrotter IEC Frame Motors, B3 Mounting, Rigid Base
- SLOAN Royal 116 Exposed Sensor Hardwired Water Closet Flushometers
- 3M Scotchlok Forks, Nylon Insulated Grip