Snap-Tite Mechanical Expansion Plugs, 0 to 1 Inch
SHAW PLUGS

Handle Material For Pipe Size For Minimum Pipe Inside Diameter For Maximum Pipe Inside Diameter Plate Material Nominal Size Inside Dia. Max. Air Pressure Price
Brass - - - - 3/4" 0.719" to 0.791" Up To 10 psi $45.32
Brass 3/8" 0.38" 0.41" Zinc-Plated Steel 3/8" 0.375" to 0.413" Up To 10 psi $25.64
Brass 7/16" 0.41" 0.45" Zinc-Plated Steel 7/16" 0.406" to 0.447" Up To 10 psi $27.13
Brass 1/2" 0.47" 0.52" Zinc-Plated Steel 1/2" 0.468" to 0.515" Up To 10 psi $34.89
Brass 9/16" 0.55" 0.61" Zinc-Plated Steel 9/16" 0.55" to 0.605" Up To 10 psi $35.81
Stainless Steel 9/16" 0.55" 0.61" Stainless Steel 9/16" 0.55" to 0.605" Up To 10 psi $39.90
Brass 5/8" 0.61" 0.67" Zinc-Plated Steel 5/8" 0.612" to 0.673" Up To 10 psi $37.61
Brass 11/16" 0.66" 0.72" Zinc-Plated Steel 11/16" 0.656" to 0.722" Up To 10 psi $37.28
Brass 13/16" 0.78" 0.86" Zinc-Plated Steel 13/16" 0.781" to 0.86" Up To 10 psi $51.14
Brass 7/8" 0.85" 0.94" Zinc-Plated Steel 7/8" 0.85" to 0.935" Up To 10 psi $48.89
Brass 1" 0.94" 1.03" Zinc-Plated Steel 31/32" 0.937" to 1.03" Up To 10 psi $49.93
Brass 1" 0.97" 1.07" Zinc-Plated Steel 1" 0.969" to 1.07" Up To 5 psi $61.43

Features

  • These mechanical expansion plugs feature zinc-plated steel construction for preventing the plug from getting damaged / deformed under high pressure and repeated usage.
  • They have a neoprene sealing end for gripping the inside of the pipe securely, thus ensuring a leak-tight seal.
  • These plugs have a mechanical handle for latching / sealing the plug after installation into the pipe.

Frequently Asked Questions

How to install Shaw Snap-Tite mechanical expansion plugs?

  • These plugs have a thread free design and are directly pushed into the hole that needs to be temporarily sealed for low pressure tasks. Once the plug is inside, the lever is actuated to lock the expansion plug in place.
How to remove / disengage Shaw Snap-Tite mechanical expansion plugs?

  • These plugs can be disengaged by pulling the lever which disengages the expansion plug and allows the user to open the sealed pipe instantly.
What is the maximum supported air pressure by Snap-Tite mechanical expansion plugs?

  • These plugs can handle up to 10 psi air pressure.