Inflatable Blocking Plugs
(8 Products)
SAFE T SEAL
| Deflated Dia. | Deflated Length | For Max. Pipe Inside Dia. | For Pipe Size | Max. Back Pressure (air) | For Max. Pipe Size | Inflated Length | Required Inflation Pressure | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1.19" | 8" | 3" | 1 1/4" to 3" | 45 psi | 3" | 6 1/4" | 45 psi | $54.67 | ||
Test Plug, 1 1/4 Inch To 3 Inch Pipe, Handle And Strap Tether, Smooth Body SurfaceModel No. TP123 SKU CT9QVW Cross Ref. 420H45 |
||||||||||
| 2.67" | 9" | 4" | 3" to 4" | 57 psi | 4" | 12" | 57 psi | $60.69 | ||
Test Plug, 3 Inch To 4 Inch Pipe, Handle And Strap Tether, Smooth Body SurfaceModel No. TP34SB SKU CT9QVZ Cross Ref. 420H47 |
||||||||||
| 3" | 26 1/2" | 6" | 4" to 6" | 40 psi | 6" | 26" | 40 psi | $261.42 | ||
Test Plug, 4 Inch To 6 Inch Pipe, Handle And Strap Tether, Smooth Body SurfaceModel No. LTP46 SKU CT9QWB Cross Ref. 420H55 |
||||||||||
| 1 3/4" | 19 1/4" | 3" | 2" to 3" | 58 psi | 3" | 18 1/2" | 58 psi | $126.13 | ||
Test Plug, 2 Inch To 3 Inch Pipe, Handle And Strap Tether, Smooth Body SurfaceModel No. LTP23 SKU CT9QVY Cross Ref. 420H53 |
||||||||||
| 2 1/2" | 23 1/2" | 4" | 3" to 4" | 56 psi | 4" | 22 1/2" | 56 psi | $143.84 | ||
Test Plug, 3 Inch To 4 Inch Pipe, Handle And Strap Tether, Smooth Body SurfaceModel No. LTP34SB SKU CT9QWA Cross Ref. 420H54 |
||||||||||
| 3 1/2" | 12" | 6" | 4" to 6" | 37 psi | 6" | 14 1/2" | 37 psi | $100.02 | ||
Test Plug, 4 Inch, 6 Inch Pipe, Handle And Strap Tether, Smooth Body SurfaceModel No. TP46 SKU CT9QWU Cross Ref. 420H48 |
||||||||||
| 4 1/2" | 15 1/4" | 8" | 5" to 8" | 43 psi | 8" | 23.38" | 43 psi | $254.49 | ||
Test Plug, 5 Inch To 8 Inch Pipe, Handle And Strap Tether, Smooth Body SurfaceModel No. TP58 SKU CT9QWC Cross Ref. 420H49 |
||||||||||
| 8 1/4" | 24" | 16" | 14" to 16" | 20 psi | 16" | 28.13" | 20 psi | $1,041.78 | ||
Test Plug, 14 Inch To 16 Inch Pipe, Handle And Strap Tether, Smooth Body SurfaceModel No. TP1416 SKU CT9QVX Cross Ref. 420H51 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- GRACO
- KEYSHAFT
- ZING
- ENDRESS HAUSER
- LIQUIFLO
- Dunnage Racks
- Trash and Recycling Container Accessories
- Flame Resistant and Arc Flash Undergarments
- Ultrasonic Flow Meter Detector Accessories
- Centrifugal Pump Accessories
- APOLLO VALVES 70-100 Series Bronze Inline Ball Valves
- BIG BILL Westex Ultrasoft Flame Resistant Coveralls
- ANSELL 11-541 Hyflex Lightweight Cut Resistant Industrial Gloves
- MUELLER INDUSTRIES 582CS-N Y Strainers
- GLOBE SCIENTIFIC Translucent Snap Caps, For 12/13 mm Tubes
- VAST Strut Channel Trolleys
- GRAINGER Locknuts
- NIBCO F66TB-V Series Ball Valves, Model C, Flanged, Tru-Bloc True Union, Kynar Natural PVDF Schedule 80, FKM
- TUNGALOY A-ACLNR/L Indexable Internal Turning Tools