149-2 Series Pipe Plug
(7 Products)
PETERSEN PRODUCTS
| Nominal Pipe Size | Max. Pressure | Max. Dia. | Min. Dia. | Max. Head | Price | |||||
|---|---|---|---|---|---|---|---|---|---|---|
| 2" | 25 psi | 2.1" | 1 4/5" | 57 ft. | $279.56 | |||||
|
|
||||||||||
| 3" | 25 psi | 3 1/4" | 2 3/4" | 57 ft. | $317.33 | |||||
Pipe Plug, Mechanical, Hand Tight Double Test, 2.75 - 3.25 Inch DiameterModel No. 149-203 SKU CF3AZD |
||||||||||
| 4" | 25 psi | 4.15" | - | 57 ft. | $323.94 | |||||
Pipe Plug, Mechanical, Hand Tight Double Test, 3.75 - 4.15 Inch DiameterModel No. 149-204 SKU CF3AZE |
||||||||||
| 5" | 10 psi | - | 4 3/4" | 23 ft. | $421.22 | |||||
Pipe Plug, Mechanical, Hand Tight Double Test, 4.75 - 5.25 Inch DiameterModel No. 149-205 SKU CF3AZF |
||||||||||
| 6" | 10 psi | 6 1/2" | 5.85" | 23 ft. | $574.22 | |||||
Pipe Plug, Mechanical, Hand Tight Double Test, 5.85 - 6.5 Inch DiameterModel No. 149-206 SKU CF3AZG |
||||||||||
| 8" | 5 psi | 8 1/4" | 7.85" | 11 ft. | $670.56 | |||||
Pipe Plug, Mechanical, Hand Tight Double Test, 7.85 - 8.25 Inch DiameterModel No. 149-208 SKU CF3AZH |
||||||||||
| 1 1/2" | 25 psi | 1 3/4" | 1.55" | 57 ft. | $245.56 | |||||
Pipe Plug, Mechanical, Hand Tight Double Test, 1.55 - 1.75 Inch DiameterModel No. 149-201 SKU CF3AZB |
||||||||||
PETERSEN PRODUCTS
Pipe Plug, Mechanical, Hand Tight Double Test, 1.8 - 2.1 Inch Diameter
PETERSEN PRODUCTS
Pipe Plug, Mechanical, Hand Tight Double Test, 2.75 - 3.25 Inch Diameter
PETERSEN PRODUCTS
Pipe Plug, Mechanical, Hand Tight Double Test, 3.75 - 4.15 Inch Diameter
PETERSEN PRODUCTS
Pipe Plug, Mechanical, Hand Tight Double Test, 4.75 - 5.25 Inch Diameter
PETERSEN PRODUCTS
Pipe Plug, Mechanical, Hand Tight Double Test, 5.85 - 6.5 Inch Diameter
PETERSEN PRODUCTS
Pipe Plug, Mechanical, Hand Tight Double Test, 7.85 - 8.25 Inch Diameter
PETERSEN PRODUCTS
Pipe Plug, Mechanical, Hand Tight Double Test, 1.55 - 1.75 Inch Diameter
-
- Price (Low to High)
- Price (High to Low)
Explore More
- COOPER B-LINE
- KEYSHAFT
- PRESCO PRODUCTS CO
- TRAXION
- SAFE T SEAL
- Fiberglass Stair Treads
- Alloy Steel Blanks Flats Bars Plates and Sheet Stock
- Emergency Response Cots and Beds
- Conveyor Assembly And Dryer Trays
- Air and Water Aftercoolers
- DWYER INSTRUMENTS MAFS Series Metal Averaging Flow Sensors
- ANSELL 11-618 Hyflex Ultra Thin Polyurethane Gloves
- LAKELAND Lab Coveralls, White
- KEO Metric Keyseat Cutters, Shank Type, High Speed Steel
- RUD CHAIN ABA Lifting Points For Welding
- WEG CSW30-Series Empty Enclosure
- CURRENT PL C Quad Tube Plug In Light Bulbs
- MERSEN FERRAZ ACK Forklift Truck Fuses
- ADAPT-ALL SS5001L Series Fitting Adapters, Stainless Steel, DIN Light Duty X Male BSPP
- TUNGALOY TCMT-TM Turning Indexable Inserts