143 Series Hand Tight Test Plug
(11 Products)
PETERSEN PRODUCTS
| Max. Dia. | Nominal Dia. | Overall Depth | Max. Temp. | Price | ||||||
|---|---|---|---|---|---|---|---|---|---|---|
| - | 3 1/2" | 3.7" | 140°F | $6.00 | ||||||
Plug, Mechanical, Hand Tight, Cleanout Style, 3.875 - 4.26 Inch DiameterModel No. 143-003-C SKU CF2ZWW |
||||||||||
| 1.82" | 1 1/2" | 3.7" | 140°F | $3.22 | ||||||
|
|
||||||||||
| 1.83" | 1 1/2" | 3.7" | 140°F | $6.30 | ||||||
Plug, Mechanical, Hand Tight, Cleanout Style, 1.615 - 1.830 Inch DiameterModel No. 143-001-C SKU CF2ZWV |
||||||||||
| 1.9" | - | 3.7" | 140°F | $12.47 | ||||||
Plug, Mechanical, Hand Tight, Air Test Valve, 1.550 - 1.820 Inch DiameterModel No. 143-001-P SKU CF2ZWQ |
||||||||||
| 2 3/8" | 2" | 3.7" | 140°F | $3.22 | ||||||
|
|
||||||||||
| 2 3/8" | 2" | 3.7" | 140°F | $12.47 | ||||||
Plug, Mechanical, Hand Tight, Air Test Valve, 1.865 - 2.1 Inch DiameterModel No. 143-002-P SKU CF2ZWR |
||||||||||
| 3 1/2" | 3" | 3.7" | 140°F | $4.85 | ||||||
|
|
||||||||||
| 3 1/2" | 3" | 3.7" | 140°F | $14.07 | ||||||
Plug, Mechanical, Hand Tight, Air Test Valve, 2.86 - 3.135 Inch DiameterModel No. 143-003-P SKU CF2ZWT |
||||||||||
| 4 2/5" | - | 3.7" | 140°F | $6.00 | ||||||
|
|
||||||||||
| 4 2/5" | - | 3.7" | 140°F | $15.21 | ||||||
Plug, Mechanical, Hand Tight, Air Test Valve, 3.875 - 4.15 Inch DiameterModel No. 143-004-P SKU CF2ZWU |
||||||||||
| 4 2/5" | - | 3.7" | 140°F | $7.84 | ||||||
Plug, Mechanical, Hand Tight, Cleanout Style, 4.05 - 4.315 Inch DiameterModel No. 143-004-C SKU CF2ZWX |
||||||||||
PETERSEN PRODUCTS
Plug, Mechanical, Hand Tight, Cleanout Style, 3.875 - 4.26 Inch Diameter
PETERSEN PRODUCTS
Test Plug, Hand Tight, Head Test, 1.550 - 1.820 Inch Diameter
PETERSEN PRODUCTS
Test Plug, Hand Tight, Head Test, 1.865 - 2.1 Inch Diameter
PETERSEN PRODUCTS
Plug, Mechanical, Hand Tight, Air Test Valve, 1.865 - 2.1 Inch Diameter
PETERSEN PRODUCTS
Test Plug, Hand Tight, Head Test, 2.86 - 3.135 Inch Diameter
PETERSEN PRODUCTS
Plug, Mechanical, Hand Tight, Air Test Valve, 2.86 - 3.135 Inch Diameter
PETERSEN PRODUCTS
Test Plug, Hand Tight, Head Test, 3.875 - 4.15 Inch Diameter
PETERSEN PRODUCTS
Plug, Mechanical, Hand Tight, Air Test Valve, 3.875 - 4.15 Inch Diameter
PETERSEN PRODUCTS
Plug, Mechanical, Hand Tight, Cleanout Style, 4.05 - 4.315 Inch Diameter
-
- Price (Low to High)
- Price (High to Low)
Explore More
- B & P MANUFACTURING
- GARLOCK SEALING TECHNOLOGIES
- KEYSHAFT
- VISION METALIZERS INC
- VIEGA PROPRESS
- Borescope
- Receptacle and GFCI Testers
- Caliper Accessories
- Plastic Discs And Rods
- Rubber Balls
- OIL SAFE Colour Coded Quick Connects, Female
- DESTACO Flat Tip Bonded Neoprene Spindle Metric
- CONDOR Cowhide Leather Driver Gloves, Shirred Cuff, Yellow
- MCR SAFETY PU Coated Cut Resistant Work Gloves
- PROTO Impact Socket, 1/4 Inch, Imperial, Heat Treated Alloy Steel, Deep
- PRECISION BRAND Arbor Shim 0.0120/0.0125 ld
- SCHLAGE Control Key For Use With Keyways
- DIXON Watts Frl Lubricator And Filter Mounting Brackets
- THERN Mini Series Air Winches
- ALTRONIX Trove Access And Power Integration Solutions