143-7 Series Pipe Plug
(12 Products)
PETERSEN PRODUCTS
| Max. Dia. | Nominal Pipe Size | Max. Pressure | Min. Dia. | Max. Temp. | Max. Head | Vacuum Pressure | Price | |||
|---|---|---|---|---|---|---|---|---|---|---|
| 6.3" | 6" | 5 psi | 5.7" | 250°F | 11 ft. | - | $189.83 | |||
|
|
||||||||||
| 6.3" | 6" | 5 psi | 5.7" | 250°F | 11 ft. | - | $228.56 | |||
Pipe Plug, Mechanical, T-Handle, 6 Inch Dia, 1/4 Inch, Bypass Size, AluminiumModel No. 143-7060-8 SKU CF3AGX |
||||||||||
| 8.3" | 8" | 5 psi | 7.7" | 250°F | 11 ft. | - | $232.33 | |||
|
|
||||||||||
| 8.3" | 8" | 10 psi | 7.7" | 250°F | - | - | $279.56 | |||
Pipe Plug, Mechanical, T-Handle, 8 Inch Dia, 3/4 Inch, Bypass Size, AluminiumModel No. 143-7080-8 SKU CF3AGY |
||||||||||
| 10.3" | 10" | 5 psi | 9 4/5" | 250°F | 11 ft. | - | $336.22 | |||
|
|
||||||||||
| 10.3" | 10" | 5 psi | 9 4/5" | 250°F | 11 ft. | - | $363.61 | |||
Pipe Plug, Mechanical, T-Handle, 10 Inch Dia, 3/4 Inch, Bypass Size, AluminiumModel No. 143-7100-8 SKU CF3AGZ |
||||||||||
| 12.3" | 12" | 5 psi | 11.7" | 250°F | 11 ft. | - | $363.61 | |||
|
|
||||||||||
| 12.3" | 12" | 5 psi | 11.7" | 250°F | 11 ft. | - | $411.78 | |||
Pipe Plug, Mechanical, T-Handle, 12 Inch Dia, 3/4 Inch, Bypass Size, AluminiumModel No. 143-7120-8 SKU CF3AHA |
||||||||||
| 15.3" | 15" | 5 psi | 14 4/5" | 250°F | 11 ft. | - | $501.50 | |||
|
|
||||||||||
| 15.3" | 15" | 5 psi | 14 4/5" | 250°F | 11 ft. | - | $557.22 | |||
Pipe Plug, Mechanical, T-Handle, 15 Inch Dia, 3/4 Inch, Bypass Size, AluminiumModel No. 143-7150-8 SKU CF3AHB |
||||||||||
| 18.3" | 18" | 5 psi | 17.7" | 125°F | 11 ft. | 5 psi | $705.50 | |||
|
|
||||||||||
| 18.3" | 18" | 5 psi | 17.7" | 125°F | 11 ft. | - | $759.33 | |||
Pipe Plug, Mechanical, T-Handle, 18 Inch Dia, 3/4 Inch, Bypass Size, AluminiumModel No. 143-7180-8 SKU CF3AHC |
||||||||||
PETERSEN PRODUCTS
Pipe Plug, Mechanical, T-Handle, 6 Inch Diameter, Aluminium
PETERSEN PRODUCTS
Pipe Plug, Mechanical, T-Handle, 8 Inch Diameter, Aluminium
PETERSEN PRODUCTS
Pipe Plug, Mechanical, T-Handle, 10 Inch Diameter, Aluminium
PETERSEN PRODUCTS
Pipe Plug, Mechanical, T-Handle, 12 Inch Diameter, Aluminium
PETERSEN PRODUCTS
Pipe Plug, Mechanical, T-Handle, 15 Inch Diameter, Aluminium
PETERSEN PRODUCTS
Pipe Plug, Mechanical, T-Handle, 18 Inch Diameter, Aluminium
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- REVCOR
- SANITAIRE
- BEA
- SUNLITE
- Tongue and Groove Pliers
- Putty Knife and Scraper Sets
- Proximity Sensors and Switches
- Parts Washer Pump
- AC Current Line Splitters
- WELLS LAMONT Para-Aramid/Meta-Aramid Seamless Heat Resistant Gloves
- ANSELL 80-400 Activarmr Blue Yellow Natural Rubber Latex Coated Gloves
- ANSELL 56-903 Alphatec Pvc Coat Aprons
- IRONCLAD Vibration Impact Gloves
- GLOBE SCIENTIFIC Griffin Style Beakers, Polypropylene, Printed Graduations
- STAFFORD MFG Solution Series, One Piece Split Hub Collars
- WORLDWIDE ELECTRIC WDP Series Definite Purpose Contactors Auxiliary Contacts
- HONEYWELL Chargers
- KEO Metric Precision 3-Flute Cap Screw Kounterbores