VS169CA Series Compress-Align Male Elbows
PARKER
| Pipe Size | Tube Size | Fitting Side A Tube Outer Diameter | Fitting Side B Pipe Size | Thread Size B | Overall Length | Max. Operating Temp. | Min. Operating Temp. | Price |
|---|---|---|---|---|---|---|---|---|
| 1/4" | 1/4" | 3/16" | 1/4" | 1/4" | 7/8" | 250°F | -65°F | $25.61 |
| 1/4" | 1/4" | 3/8" | 1/4" | 1/4" | 31/32" | 250°F | -65°F | $13.56 |
| 3/8" | - | 1/2" | 3/8" | 3/8" | 1 5/32" | 250°F | -65°F | $24.06 |
| 3/8" | 3/8" | 1/4" | 3/8" | 3/8" | 29/32" | 250°F | -65°F | $24.88 |
| 3/8" | 3/8" | 3/8" | 3/8" | 3/8" | 31/32" | 250°F | -65°F | $18.82 |
| 1/2" | 1/2" | 3/8" | 1/2" | 1/2" | 1 5/32" | 250°F | -65°F | $27.13 |
| 1/2" | 1/2" | 1/2" | 1/2" | 1/2" | 1 7/32" | 250°F | -65°F | $31.85 |
Explore More
- ALLANSON
- CLASSIC BASEBOARDS
- KEYSHAFT
- SIMPLICITY
- QUARTER BALL
- ANSELL 11-510 Hyflex Cut Resistant Gloves
- MEMPHIS GLOVE Ninja BNF Work Gloves, 18 Gauge, Palm and Fingertips Coated
- HONEYWELL Rig Dog Knit Water Resistant Gloves
- VIEGA PROPRESS Male Adapters, Bronze, Press x MNPT
- JOHN GUEST Plug In Elbows, Polypropylene White
- TENNSCO LTTB Series Hang Bar
- SPEARS VALVES PVC True Union Ball Check Valves, Flanged Ends, EPDM
- MARTIN SPROCKET Coupling Shafts
- NIBCO PC-FP-600A-D-LF Series Ball Valves, Lead-Free, Full Port, Press Ends, with Drain, 250 PSI
Ask ChatMRO