Male Close Nipples
(5 Products)
PARKER
| Pressure | Max. Operating Pressure | Nominal Pipe Size | Max. Steam Pressure | Basic Pipe Fitting Shape | Specific Pipe Fitting Shape | Max. Operating Temp. | Fitting Side A Nominal Pipe Size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | 5600 psi | - | - | - | - | - | 1/8" | $262.17 | ||
|
|
||||||||||
| - | 3800 psi | - | - | - | - | - | 3/4" | $121.17 | ||
Male Close Nipple, Brass, 3/4 Inch x 3/4 Inch Pipe, Male Npt x Male NptModel No. 12-12 MCN-B SKU CT7HJN Cross Ref. 60XF68 |
||||||||||
| 3900 psi | 3900 psi @ 100°F | 1/2" | 3900 psi | Hex Nipple | Hex Nipple | 3900°F | - | $33.62 | ||
|
|
||||||||||
| 4000 psi | 4000 psi @ 100°F | 3/8" | 4000 psi | Nipple | Nipple | 4000°F | - | $28.34 | ||
|
|
||||||||||
| 4100 psi | 4100 psi @ 100°F | 1/4" | 4100 psi | Nipple | Nipple | 4100°F | - | $23.49 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- PEMKO
- SLICK LOCKS
- EXCELTA
- HDE
- Plug and Switch Lockout Devices
- Gas Pressure Washers
- Chain Wrenches and Tongs
- Soldering Kits
- Air Scarifier Accessories
- FABENCO Z Series Self-Closing Safety Gates
- FALLTECH Hot Work Full Body Harnesses, With Pad
- DESTACO 604 Series Straight Line Action Clamps
- RUD CHAIN LRBK-FIX Lashing Load Rings
- ANVIL AS300 Series Channels, Solid
- SGS PRO Double Cut Carbide Bur, Cylinder Shape
- INSTOCK Steel Undermount Bracket
- DOTCO Collets
- VOLKEL Hand Taps, ISO 529/HSS-G, UNEF