FHG8 Pipe Fittings And Port Adapters
(4 Products)
PARKER
| Max. Operating Pressure | Specific Fitting Shape | Fitting Side A Nominal Pipe Size | Fitting Side B Nominal Pipe Size | Hex Size | Overall Length | Application | Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 5500 psi | Straight | 3/4" | 27 mm | 1 1/2" | 1 3/4" | Hydraulic Fluid | Steel | $101.26 | ||
Straight, Steel, 3/4 Inch X 27 mm Fitting Pipe SizeModel No. 3/4M27FHG8S SKU CT7KGP Cross Ref. 60UY68 |
||||||||||
| 6000 psi | Straight Adapter | 1/8" | 12 mm | 3/4" | - | Hydraulic Fluid | Steel | $74.20 | ||
Straight Adapter, Steel, 1/8 Inch X 12 mm Fitting Pipe SizeModel No. 1/8M12FHG8S SKU CT7KDH Cross Ref. 60UV98 |
||||||||||
| 6000 psi | Straight Adapter | 1/8" | 10 mm | 5/8" | 15/16" | Hydraulic Fluid | Steel | $63.80 | ||
Straight Adapter, Steel, 1/8 Inch X 10 mm Fitting Pipe SizeModel No. 1/8M10FHG8S SKU CT7KDU Cross Ref. 60UV97 |
||||||||||
| 6000 psi | Straight | 3/8" | 18 mm | 1" | 1 5/16" | Hydraulic Fluid | Steel | $65.59 | ||
Straight, Steel, 3/8 Inch X 18 mm Fitting Pipe SizeModel No. 3/8M18FHG8S SKU CT7KHE Cross Ref. 60UZ52 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- FENNER DRIVES
- KEYSHAFT
- SSI
- AVK
- AURAND
- Bench Vises
- Stainless Steel Pipe
- Nut Drivers
- Wagon Trucks
- Indexable Chamfer Mills
- AKRO-MILS 30265 Akrobins Plastic Storage Bins
- AUTOQUIP Hydraulic Freight Lifts
- CONDOR PU Coated White Gloves, Palm Coverage
- GLOBE SCIENTIFIC Tri-Corner Beakers, Economy Style
- OK INDUSTRIES Kynar Wire Wrapping Wires, Insulated, Silver Plated
- BANJO FITTINGS Valve Repair Kit, Standard Port
- ANVIL Socket Clamp Washers
- ANVIL Green Knock Outs Channels
- JET TOOLS Disc Sanders
- PARKER Industrial Interchange Nipples, Male Pipe