41FX Short Nuts, Brass
(4 Products)
PARKER
| Material | Max. Operating Pressure | Overall Length | Specific Fitting Shape | Hex Size | Min. Operating Temp. | Fitting Type | Max. Pressure | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| Brass | 2800 psi | 1 1/8" | Short Nut | 7/8" | 65°F | Flare | 750 psi | 10 | $67.84 | |
|
|
||||||||||
| Brass | 2800 psi | 29/32" | Nut | 3/4" | -65°F | - | - | 1 | $4.03 | |
|
|
||||||||||
| Brass | 2800 psi | 1 5/16" | Short Nut | 1 1/16" | 65°F | - | - | 10 | $128.86 | |
|
|
||||||||||
| Brass , Brass Body Brass Body | 650 psi | 1.06" | - | - | - | Nut | - | 1 | $8.44 | |
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BILLY GOAT
- KEYSHAFT
- MARTIN SPROCKET
- MARTINS INDUSTRIES
- FERVI
- Impact Socket Accessories
- Power Energy Meters
- Window Locks and Hardware
- Welding Nozzles
- IEC Delay Timers
- DICKSON 3 Inch Chart Recorders
- OIL SAFE Color-Coded Clear Tube Grease Guns, Pistol Grip
- FALLTECH Full Body Harnesses
- KAREWEAR Finger Guard, Grain Leather Cowhide
- GLOBE SCIENTIFIC Beakers
- SQUARE D Heavy Duty, Fusible, 240VAC Safety Switches
- AMERICAN TORCH TIP Water Hoses
- VESTIL PM4 Series Low-Profile Pallet Trucks
- ADAPT-ALL 5168S Series Tees, DIN X Male, Metric
- STEINER INDUSTRIES Curtain Hooks, Steel