PF113 Series Gate Valves, Bronze, 200 PSI, Non-Rising Stem
(5 Products)
NIBCO
| Valve Size | Height | Type | Cold Working Pressure | Bonnet Style | Turns/operation | Valve Type | Handle Style | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1" | 2.5" | Gate Valve | 200 psi | Screw In | Multi Turn | Gate Valve | Standard Handwheel | $200.93 | ||
|
|
||||||||||
| 2" | 4.69" | Gate Valve | 200 psi | Screw In | Multi Turn | Gate Valve | Standard Handwheel | $514.97 | ||
|
|
||||||||||
| 1/2" | 2.08" | Gate Valve | 200 psi | Screw In | Multi Turn | Gate Valve | Standard Handwheel | $132.05 | ||
|
|
||||||||||
| 3/4" | 2.5" | Gate Valve | 200 psi | Screw In | Multi Turn | Gate Valve | Standard Handwheel | $160.21 | ||
|
|
||||||||||
| 1 1/4" | 3.44" | Gate Valve | 200 psi | Screw In | Multi Turn | Gate Valve | Standard Handwheel | $328.97 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- THOMAS PUMPS
- NORDYNE
- HYDRA ZORB
- NOARK
- Hazardous Location Tumbler Switch Accessories
- Pin and Sleeve Boxes
- Gravity Exhaust and Supply Ventilators
- Moisture Testers
- Pond Aeration Tubing
- LOC-LINE Round Nozzle
- LITTLE GIANT LADDERS Super Duty Aluminum Articulated Extendable Ladders
- PROTO 1 Inch Impact Socket, Imperial, Alloy Steel, Standard
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 208V Delta Primary Volts, 208Y/120 Secondary Volts
- TEMPCO Flanged Immersion Heaters
- GROTE Coiled Non ABS Power Cord
- BRADY Pipe Marker, Green Liquor
- JAMCO Wood Capped Steel Deck Trucks
- ADAPT-ALL 9032 Series Fitting Adapters, Male BSPT X Female BSPP