PCPX-FP-600A-LF Series Ball Valves, Lead-Free, Full Port, Press x PEX Crimp Ends, 250 PSI
(3 Products)
NIBCO
| Valve Size | Type | Turns/operation | Valve Operator | All Special Application | Price | |||||
|---|---|---|---|---|---|---|---|---|---|---|
| 1" | Ball Valve | Quarter Turn | CS Standard Lever Handle | Lead-Free | RFQ | |||||
Ball Valve, Brass, 1 Inch Size, Press X Pex C, Full Port, Standard Lever Handle, 250 PsiModel No. NF99KCA SKU DZ8GQA |
||||||||||
| 1/2" | Ball Valve | Quarter Turn | CS Standard Lever Handle | Lead-Free | RFQ | |||||
Ball Valve, Brass, 1/2 Inch Size, Press X Pex C, Full Port, Standard Lever Handle, 250 PsiModel No. NF99KC6 SKU DZ8GPY |
||||||||||
| 3/4" | Ball Valve | Quarter Turn | CS Standard Lever Handle | Lead-Free | RFQ | |||||
Ball Valve, Brass, 3/4 Inch Size, Press X Pex C, Full Port, Standard Lever Handle, 250 PsiModel No. NF99KC8 SKU DZ8GPZ |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CPI
- KEYSHAFT
- EXCELTA
- PHILIPS
- ARCHON INDUSTRIES
- Plier Clamps
- Non Hazardous and Hazardous Waste Labels
- Lug Compression Connectors
- Tailgate Spreader Accessories
- PA System Accessories
- ANSELL 56-009 Alphatec Medium Duty PVC Protective Aprons
- DESTACO 500 Series Weldable Vertical Hold Down Clamps
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 480V Delta Primary Volts, 480Y/277 Secondary Volts
- ANVIL 010CTG Series Light Duty Copper Ring Hangers
- ANVIL AF735 Series Multi-Size Lateral Brace Attachments, Electro Galvanized
- SPEARS VALVES P105H PVC Drain Waste Vent Fitting Cleanout Adapters, H x FPT
- MAGLINER Bushings
- BINKS HVLP Spray Guns
- LOVEJOY RunRight Inch Tensioners, Type RT F
- TUNGALOY CGEUR/L Groove/Turn Indexable Holders