PC-FP-600A-D-LF Series Ball Valves, Lead-Free, Full Port, Press Ends, with Drain, 250 PSI
NIBCO
| Valve Size | Connection Size | Height | Body Material | Connection Type | Seat Material | Max. Temp. | Valve Type | Price |
|---|---|---|---|---|---|---|---|---|
| 1/2" | 1/2" | 1.9" | Lead Free Brass | Female Press x Female Press | PTFE | 250°F | Ball Valve | RFQ |
| 3/4" | 3/4" | 2.22" | Lead Free Brass | Female Press x Female Press | PTFE | 250°F | Ball Valve | RFQ |
| 1" | 1" | 2.55" | Lead Free Brass | Female Press x Female Press | PTFE | 250°F | Ball Valve | RFQ |
Explore More
- FIBERPLATE
- GLEASON
- KEYSHAFT
- WM CASTER
- ERICSON
- XTEND & CLIMB Platform Stepladder
- DWYER INSTRUMENTS RTD Series Resistance Temperature Detectors
- DESTACO 8021, 8071 Series Pneumatic Toggle Clamps
- MEMPHIS GLOVE Ninja BNF Work Gloves, 15 Gauge, Fully Coated
- CHICAGO PNEUMATIC CP9541/42/61 Series Impact Wrenches
- HONEYWELL Pipe Nipples
- MARSHALLTOWN Concrete Floats
- BLACK & DECKER Pinions
- SIOUX CHIEF Easy Hose Clamps