KT-505-W-8 Series Two-Piece Bronze Ball Valves, Fire Protection, Threaded Ends
(5 Products)
NIBCO
| Valve Size | Height | Nominal Pipe Size | Ball Material | Type | Stem Material | Ball Port Style | Ball Finish | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1" | 3.8" | 1" | Brass | Ball Valve | Silicon Bronze | Full Port | Chrome Plated | RFQ | ||
Two Piece Ball Valve, 1 Inch Size, Female Npt Thread, Bronze, Gear OperatorModel No. NL93X7A SKU DZ8EYL |
||||||||||
| 2" | 5.2" | 2" | Brass | Ball Valve | Silicon Bronze | Full Port | Chrome Plated | $1,094.78 | ||
|
|
||||||||||
| 1 1/2" | 4.7" | 1 1/2" | Brass | Ball Valve | Silicon Bronze | Full Port | Chrome Plated | RFQ | ||
Two Piece Ball Valve, 1 1/2 Inch Size, Female Npt Thread, Bronze, Gear OperatorModel No. NL93X7C SKU DZ8EYM |
||||||||||
| 1 1/4" | 4.2" | 1 1/4" | Brass | Ball Valve | Silicon Bronze | Full Port | Chrome Plated | $777.88 | ||
|
|
||||||||||
| 2 1/2" | 4.67" | 2 1/2" | Brass | Ball Valve | Silicon Bronze | Full Port | Chrome Plated | $1,139.27 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- LUBESITE
- EGO POWER PLUS
- CAMSTAT
- PULLMAN-HOLT
- Medical Cylinder Carts
- Hand Stamp Sets
- Whole House Fans
- Backup Rings
- Pitot Tubes
- ALLPAX GASKET CUTTER SYSTEMS Metric Hollow Punch Kits
- ANSELL 28-350 Activarmr Nitrile Coating Cut Resistant Gloves
- CHICAGO PROTECTIVE APPAREL CarbonX Pants Black
- RINGERS GLOVES Durable Extrication Gloves
- MUELLER INDUSTRIES 781SS-WE Y Strainers
- PERFORMANCE INSULATION FABRICATORS INC. Pipe Fitting Insulation 90 Elbow
- SPEARS VALVES CPVC True Union Industrial 3-Way Vertical Full Port Ball Valves, DIN Socket, EPDM, Metric
- ARO Flow Controls
- HAMILTON Medium Duty Thread Guard Casters
- LEESON WATTSAVER General Purpose Motors