F66TB-V Series Ball Valves, Model C, Flanged, Tru-Bloc True Union, Kynar Natural PVDF Schedule 80, FKM
NIBCO
| Valve Size | Height | Body Material | Connection Type | Color | Price |
|---|---|---|---|---|---|
| 1/2" | 3.5" | Pvdf | FLG x FLG | Natural | $2,238.88 |
| 3/4" | 3.88" | Pvdf | FLG x FLG | Natural | $2,668.89 |
| 1" | 4.26" | Pvdf | FLG x FLG | Natural | $3,746.55 |
| 1 1/2" | 5" | Pvdf | FLG x FLG | Natural | $6,497.27 |
| 3" | 7.5" | Pvdf | FLG x FLG | Natural | $21,375.51 |
| 4" | 9" | Pvdf | FLG x FLG | Natural | $31,525.31 |
| - | - | - | - | - | $8,243.44 |
Explore More
- DISCO
- KEYSHAFT
- HUBBELL LIGHTING - COMPASS
- E.D. BULLARD
- CHAMBERLAIN
- DESTACO 7-101, 7-58, 7-59, 7-60 Heavy Duty Cam Action Series
- OIL SAFE Color-Coded Steel Tube Grease Guns, Pistol Grip
- SALISBURY Class 00 Electrical Insulating Rubber Gloves, 14 Inch, Red
- FERNCO 1059 Series Stock Couplings
- ASSOCIATED SPRING RAYMOND R12 Gas Springs
- SPEARS VALVES CPVC Schedule 80 Fitting 22-1/2 Deg. Elbows, Socket x Socket
- NIBCO 4701-T Series Transition Couplings, Slip IP, S x S,lip CTS, CPVC-CTS
Ask ChatMRO