901-2 Series DWV External Bushings, Ftg x C, Wrot
(3 Products)
NIBCO
| All Special Application | Nominal Pipe Size | Height | Type | Size | Material | Potable Water Code | Type Of Bushing | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Dwv Drain/Waste/Vent | 2" x 1 1/2" | 1.9" | Bushing | - | - | Ll Compliant Not Used Potable | External | $13.36 | ||
External Bushing, Ftg x Cup, 2 x 11/2 Inch Size, Wrot CopperModel No. H013150 SKU BU4QUR Cross Ref. 39R601 |
||||||||||
| Dwv Drain/Waste/Vent | 1 1/2" x 1 1/4" | 1.62" | Bushing | - | - | Ll Compliant Not Used Potable | External | $12.46 | ||
External Bushing, Ftg x Cup, 11/2 x 11/4 Inch Size, Wrot CopperModel No. H013050 SKU BU4QUT Cross Ref. 39R756 |
||||||||||
| DWV Drain, Waste, Vent | - | - | Bushing | 2" x 1 1/4" | Copper | - | - | $21.05 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BEL-ART - SCIENCEWARE
- KEYSHAFT
- MARSON
- PRO SERIES SUMP PUMPS
- CUI DEVICES
- Pneumatic Damper Actuators
- Hand Operated Hydraulic Pumps
- Punch and Chisel Sets
- Storage Pail and Bucket Accessories
- Pipe Locators
- CONDOR Anti-Scratch Frameless Safety Glasses
- ACME ELECTRIC WI300 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- FLOJET 1740 Series Inlet Strainers
- DWYER INSTRUMENTS ADPS Series Differential Pressure Switches
- GLOBE SCIENTIFIC Wash Bottles, Wide Mouth, LDPE, 1000 ml Capacity
- REFLEXITE Reflective Clothing Tape
- MJ MAY Fiberglass Fabric, Resists Abrasion
- REESE Step Bumper Receivers
- DEWALT Sandings
- BRENNAN INDUSTRIES 6835 MAORB-FORB-FORB Tees