812 Series DWV Long Turn Tee-Wyes, C x C x C, Cast
(6 Products)
NIBCO
| Size | Type | All Special Application | Nominal Pipe Size | Height | Fitting Material | Fitting Side C Copper Tube Size | Specific Fitting Shape | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | Bronze | 1 1/2" | Tee Wye | $140.50 | ||
T-Y Tee-Wye, Cup x Cup x Cup, 2 x 2 x 1 1/2 Inch Size, BronzeModel No. E147200 SKU BU4QHY Cross Ref. 787XC8 |
||||||||||
| 2" | - | - | - | - | Cast Bronze | 2" | Wye | $164.41 | ||
|
|
||||||||||
| 3 | T Y Tee Wye | DWV Drain, Waste, Vent | - | - | - | - | - | $286.48 | ||
|
|
||||||||||
| 1 1/2" | T-Y (Tee-Wye) | Dwv Drain/Waste/Vent | 1 1/2" x 1 1/2" x 1 1/2" | 1.8" | - | - | - | $82.18 | ||
T-Y Tee-Wye, Cup x Cup x Cup, 1 1/2 Inch Size, BronzeModel No. E147050 SKU BU4QHZ Cross Ref. 36N551 |
||||||||||
| 1 1/4" | T-Y (Tee-Wye) | Dwv Drain/Waste/Vent | 1 1/4" x 1 1/4" x 1 1/4" | 1.56" | - | - | - | $97.00 | ||
|
|
||||||||||
| 3" x 3" x 2" | T-Y (Tee-Wye) | Dwv Drain/Waste/Vent | 3" x 3" x 2" | 3.36" | - | - | - | $366.45 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- MILLER FLUID POWER
- REICHERT
- PAN AMERICAN TOOL
- CHAMPION SPARK PLUG
- Locking Pliers
- Chain and Cable Hooks
- Fluid Evacuator
- Door Lever Locksets
- Wire Mesh Cloths
- LOC-LINE Flat 7 Hole Nozzle
- CONDOR Premium Shirred Leather Gloves
- PROTO Impact Socket, 1/4 Inch, Metric, Forged Alloy Steel, Hex
- CHICAGO PNEUMATIC CP5080 Series Belt Sanders
- GLOBE SCIENTIFIC Jars, Wide Mouth, 120 mm Opening
- QA1 Self-Lubricating Spherical Bearings
- VULCAN HART Grease Chute
- RITTAL Human Machine Interface Enclosures
- KLEIN TOOLS Flexible-Eye Pulling Grips, Double-Weave
- WHEATON CELSTIR Replacement Impellers