638 Series Return Bends, C x C, Wrot
NIBCO
| Size | Connection Type | Price |
|---|---|---|
| 1/8" | C x C | $7.88 |
| 1/4" | C x C | $5.80 |
| 1/4" | C x C | $5.26 |
| 3/8" | C x C | $8.28 |
| 3/8" | C x C | $10.39 |
| 1/2" | C x C | $17.29 |
| 1/4" x 1 1/2" | C x C | $7.88 |
| 1/2" | C x C | $22.45 |
| 3/4" | C x C | $30.23 |
| 3/4" | C x C | $38.81 |
| 1" | C x C | $84.16 |
| 1" | C x C | $61.00 |
| 1 1/4" | C x C | $89.21 |
| 1 1/2" | C x C | $99.76 |
| 2" | - | $248.51 |
Explore More
- DEFELSKO
- KEYSHAFT
- STURTEVANT RICHMONT
- AKRON BRASS
- AMERICAN WELDQUIP
- Garden Hoses
- Polarized Safety Glasses
- Limit Switch Accessories
- Plastic Tube Fittings
- Pressure Reducing Automatic Control Valves
- CONDOR Coated Gloves, ANSI Abrasion Level 4, Rough Nitrile
- LOUISVILLE FS1300HD Series Fiberglass Step Ladders
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Aprons, Blue
- MUELLER STEAM 165 Iron Body Simplex Basket Strainers
- GLOBE SCIENTIFIC Diamond Essentials PMP Griffin Style Low Form Beakers
- APPROVED VENDOR 0.05" Thickness Oil Coated Spring Steel External Retaining Rings
- APPROVED VENDOR 0.05" Thickness Oil Coated Spring Steel External Retaining Rings
- APPROVED VENDOR #4-40 Fully Threaded Undercut Slotted Passivated Stainless Steel Flat Machine Screws
- APPROVED VENDOR #4-40 Fully Threaded Undercut Slotted Passivated Stainless Steel Flat Machine Screws
- CHICAGO FAUCETS Ball Valves
- GLOBE SCIENTIFIC Tube Rocker, Fixed Speed
- ANVIL C150 Series Cable Eyelets