5885 Series P-Traps, Hub x Hub, ABS DWV
(4 Products)
NIBCO
| Size | All Special Application | Nominal Pipe Size | Height | Color | Type | Potable Water Code | Pipe Schedule | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 2" | Dwv Drain/Waste/Vent | 2" x 2" | 2.73" | Black | Trap | Ll Compliant Not Used Potable | 40 | $22.16 | ||
|
|
||||||||||
| 3" | Dwv Drain/Waste/Vent | 3" x 3" | 3.95" | Black | Trap | Ll Compliant Not Used Potable | 40 | $95.16 | ||
|
|
||||||||||
| 4 | DWV Drain, Waste, Vent | - | - | Black | Trap | - | - | $174.55 | ||
|
|
||||||||||
| 1 1/2" | Dwv Drain/Waste/Vent | 1 1/2" x 1 1/2" | 2.26" | Black | Trap | Ll Compliant Not Used Potable | 40 | $18.25 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ENERGY CHAIN
- KEYSHAFT
- NASHVILLE WIRE
- MTK
- ALLIANCE HOSE & RUBBER
- Trash and Recycling Container Accessories
- Nylon Bushings
- Automatic and Magnetic Door Holders
- Trench Drains
- Coil Bolts
- HELICOIL Straight Flute Plug Taps, 4H5H, Metric Coarse
- ASCO VALVES 8551 Series Compact Solenoid Spool Valves
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 480V Delta Primary Volts, 208Y/120 Secondary Volts, Copper Windings
- TRITAN HCPK Series Pillow Block Bearings
- MUELLER INDUSTRIES 101MBP Silent Check Valves
- METRIC BLUE M8 x 1.25 Coarse Phosphate Hex Head Cap Screws
- TEADIT NA1035 Compresed Ring Cut Gaskets with Aramid Fiber/SBR Binder
- FEIN POWER TOOLS Sealant Removal Hooks for Oscillating Tools
- MI-T-M CW Premium Series Industrial Cold Water Gasoline Belt Drive Pressure Washers
- ALTRONIX Power Supply/Charger Boards