4616-4 Series Plugs, MIPT, PVC Schedule 40
NIBCO
| Size | Type | Color | Connection Type | Body Material | Price |
|---|---|---|---|---|---|
| 1/4" | Plug | White | Mipt | PVC | $2.93 |
| 1/2" | Plug | White | Mipt | PVC | $2.53 |
| 3/4" | Plug | White | Mipt | PVC | $1.54 |
| 1" | Plug | White | Mipt | PVC | $4.56 |
| 1 1/4" | Plug | White | Mipt | PVC | $2.64 |
| 1 1/2" | Plug | White | Mipt | PVC | $2.84 |
| 2" | Plug | White | Mipt | PVC | $6.76 |
| 2 1/2" | Plug | White | Mipt | PVC | $9.20 |
| 3" | Plug | White | Mipt | PVC | $13.92 |
| 4" | - | - | - | - | $31.36 |
Explore More
- FAZTEK
- KEYSHAFT
- OIL SAFE
- DORMER
- ENCORE
- CONDOR Ergonomic Knee Supports
- ANSELL 11-541 Hyflex Lightweight Cut Resistant Industrial Gloves
- ANSELL 11-651 Hyflex Medium Duty Cut Resistant Industrial Protective Gloves
- MOON AMERICAN Female Dry Hydrants, With 45 Deg. Elbow
- ADVANCE TABCO Island Clean Dishtable
- BUSSMANN PCB Series Specialty Fuses
- CH HANSON Type Holder Kits
- SHARKBITE 45 Degree Elbows