Indicators
(12 Products)
MITUTOYO
| Stem Thread Size | Range | Stem Dia. | Contact Point Dia. | Dial Size | Contact Point Shape | Operation Type | Dimensions Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| M2.5 x 0.45 | 0" to 0.05" | 3/8" | 3 mm | 57 mm | Ball | Plunger | Inch | $226.51 | ||
Dial Indicator - Flat Back, 0 Inch To 0.05 Inch Range, Balanced ReadingModel No. 2805AB-10 SKU CT3RGB Cross Ref. 54GE66 |
||||||||||
| M2.5 x 0.45 | 0 mm to 0.16 mm | 8 mm | 3 mm | 57 mm | Ball | Plunger | Metric | $236.80 | ||
Dial Indicator - Flat Back, 0 To 0.16 mm Range, Balanced Reading, 80-0-80 Dial ReadingModel No. 2901AB-10 SKU CT3RGD Cross Ref. 54GE67 |
||||||||||
| M2.5 x 0.45 | 0 mm to 1 mm | 8 mm | 3 mm | 57 mm | Ball | Back Plunger | Metric | $104.86 | ||
Dial Indicator - Flat Back, 0 To 1 mm Range, Balanced Reading, 50-0-50 Dial Reading, Agd 2Model No. 2972AB SKU CT3RGE Cross Ref. 54GE70 |
||||||||||
| M2.5 x 0.45 | 0" to 1/2" | 3/8" | 8 mm | 66 mm x 83.2 mm | Radius | Plunger | Inch, Metric | $602.58 | ||
Digimatic Indicator, 0 Inch To 0.5 Inch Range, Ip42, +/-0.0001 In/+/-0.003 mm AccuracyModel No. 543-311B SKU CT3RGF Cross Ref. 39X525 |
||||||||||
| M2.5 x 0.45 | 0" to 1" | 8 mm | 0.38" | 59 mm | Radius | Plunger | Inch, Metric | $264.68 | ||
Digimatic Indicator, 0 Inch To 1 Inch Range, Ip42, +/-0.02 mm Accuracy, 0.01 mm ResolutionModel No. 575-121 SKU CT3RGJ Cross Ref. 39X561 |
||||||||||
| #4-48 | 0" to 1/2" | 3/8" | 8 mm | 66 mm x 83.2 mm | Radius | Plunger | Inch, Metric | $771.02 | ||
Backlit Digital Indicator, 0-0.5 Inch Range, IP42, +/-0.00012 Inch AccuracyModel No. 543-352B-10 SKU CT3RFY Cross Ref. 506J33 |
||||||||||
| #4-48 | 0" to 0.025" | 3/8" | 3 mm | 1.22" | Ball | Plunger | Inch | $260.89 | ||
Dial Indicator - Flat Back, 0 Inch To 0.025 Inch Range, Balanced ReadingModel No. 1925AB-10 SKU CT3RFZ Cross Ref. 54GE62 |
||||||||||
| #4-48 | 0" to 0.025" | 3/8" | 3 mm | 57 mm | Ball | Plunger | Inch | $211.87 | ||
Dial Indicator - Flat Back, 0 Inch To 0.025 Inch Range, Balanced ReadingModel No. 2803AB-10 SKU CT3RGA Cross Ref. 54GE64 |
||||||||||
| #4-48 | 0" to 1/8" | 3/8" | 3 mm | 40 mm | Ball | Plunger | Inch | $133.54 | ||
Dial Indicator - Flat Back, 0 Inch To 0.125 Inch Range, Balanced ReadingModel No. 1507AB SKU CT3RGC Cross Ref. 54GE56 |
||||||||||
| #4-48 | 0" to 1/2" | 3/8" | 8 mm | 66 mm x 83.2 mm | Radius | Plunger | Inch, Metric | $576.43 | ||
Digimatic Indicator, 0 Inch To 0.5 Inch Range, Ip42, +/-0.001 Inch AccuracyModel No. 543-405B SKU CT3RGH Cross Ref. 511T61 |
||||||||||
| #4-48 | 0 mm to 12.7 mm | 3/8" | 8 mm | 66 mm x 83.2 mm | Radius | Plunger | Inch, Metric | $618.28 | ||
Digimatic Indicator, 0 mm To 12.7 mm Range, Ip42, +/-0.001 Inch Accuracy, Cable Data OutputModel No. 543-475B SKU CT3RGL Cross Ref. 511T66 |
||||||||||
| #4-48 | 0" to 1" | 3/8" | 8 mm | 66 mm x 83.2 mm | Radius | Plunger | Inch, Metric | $772.06 | ||
Digimatic Indicator, 0 Inch To 1 Inch Range, Ip42, +/-0.001 Inch Accuracy, Cable Data OutputModel No. 543-471B SKU CT3RGM Cross Ref. 511T65 |
||||||||||
MITUTOYO
Digimatic Indicator, 0 mm To 12.7 mm Range, Ip42, +/-0.001 Inch Accuracy, Cable Data Output
MITUTOYO
Digimatic Indicator, 0 Inch To 1 Inch Range, Ip42, +/-0.001 Inch Accuracy, Cable Data Output
-
- Price (Low to High)
- Price (High to Low)
Explore More
- HUBBELL LIGHTING - DUAL-LITE
- KEYSHAFT
- BOB DALE GLOVES
- BLACKBURN (T&B)
- WESTCOTT
- Revolving Storage Bins and Racks
- Industrial SCBA
- Air Chain Hoists
- Chemical-Resistant Pedestal Pumps
- Automotive Wire and Cable
- APOLLO VALVES 70-100 Series Bronze Inline Ball Valves
- CONDOR Standard Black Work Gloves
- PLAST-O-MATIC PS Series Pilot Operated Solenoid Valves, 120V, 60Hz
- TEMPCO PCM-1000 Series Pre-Wired Control Boxes
- TEMPCO Sanitizing Sink/Tank Immersion Heaters
- ANVIL AS210EH Series Channel With Elongated Holes
- STARRETT Gage Block Accessories
- UNISTRUT P2000T Series Channels, 10 Feet