Equal Tees
LEGRIS

Hex Size Max. Operating Pressure Max. Operating Temp. Tube Size Fitting Side A Tube Outer Diameter Fitting Side B Tube Outer Diameter Fitting Side C Tube Outer Diameter Overall Length Pkg. Qty. Price
10 mm 3335 psi 100°F 5/32" 4 mm 4 mm 4 mm 38 mm 10 $357.26
13 mm 2175 psi 100°F 15/64" 6 mm 6 mm 6 mm 44 mm 10 $425.24
14 mm 3335 psi 250°F 19/64" 8 mm 8 mm 8 mm 56 mm 10 $435.40
19 mm 1087 psi 100°F - 10 mm 10 mm 10 mm 60 mm 10 $668.66
22 mm 797 psi - - 12 mm 12 mm 12 mm 60 mm 10 $818.45