3198 Series Male Branch Tees (19 Products)
LEGRIS

Fitting Material Fitting Side A Connection Type Fitting Side B Connection Type Included Pre-applied Thread Sealant Fitting Side B Tube Outside Dia. Release Ring Material Fitting Side C Connection Type Max. Operating Temp. Pkg. Qty Price
Nylon Push-To-Connect Push-To-Connect Yes 8 mm Nylon MBSPP 175°F 10 $203.58

Price $203.58 /pkg.

Nylon Push-To-Connect Push-To-Connect Yes 8 mm Nylon MBSPP 175°F 10 $212.62

Price $212.62 /pkg.

Nylon Push-To-Connect Push-To-Connect Yes 14 mm Nylon MBSPP 175°F 5 $242.95

Price $242.95 /pkg.

Nylon Push-To-Connect Push-To-Connect Yes 6 mm Nylon MBSPP 175°F 10 $195.42

Price $195.42 /pkg.

Nylon Push-To-Connect Push-To-Connect Yes 16 mm Nylon MBSPP 175°F 1 $107.19

Price $107.19 /unit

Nylon Push-To-Connect Push-To-Connect Yes 4 mm Nylon Metric 175°F 10 $193.62

Price $193.62 /pkg.

Nylon Push-To-Connect Push-To-Connect Yes 16 mm Nylon MBSPP 175°F 1 $107.32

Price $107.32 /unit

Nylon Push-To-Connect Push-To-Connect Yes 4 mm Nylon MBSPP 175°F 10 $147.45

Price $147.45 /pkg.

Nylon Push-To-Connect Push-To-Connect Yes 8 mm Nylon MBSPP 175°F 10 $212.33

Price $212.33 /pkg.

Nylon Push-To-Connect Push-To-Connect Yes 6 mm Nylon Metric 175°F 10 $190.47

Price $190.47 /pkg.

Nylon Push-To-Connect Push-To-Connect Yes 6 mm Nylon MBSPP 175°F 10 $158.78

Price $158.78 /pkg.

Nylon Push-To-Connect Push-To-Connect Yes 10 mm Nylon MBSPP 175°F 10 $364.61

Price $364.61 /pkg.

Polymer BSPP Push To Connect No 5/32" Stainless Steel Push To Connect 176°F 1 $22.71

Price $22.71 /unit

Polymer BSPP Push To Connect No 12 mm Stainless Steel Push To Connect 176°F 1 $48.73

Price $48.73 /unit

Polymer BSPP Push To Connect No 10 mm Stainless Steel Push To Connect 176°F 1 $39.62

Price $39.62 /unit

Polymer BSPP Push To Connect No 10 mm Stainless Steel Push To Connect 176°F 1 $36.23

Price $36.23 /unit

Polymer BSPP Push To Connect No 14 mm Stainless Steel Push To Connect 176°F 1 $44.65

Price $44.65 /unit

Polymer BSPP Push To Connect No 12 mm Stainless Steel Push To Connect 176°F 1 $41.57

Price $41.57 /unit

Polymer BSPP Push To Connect No 12 mm Stainless Steel Push To Connect 176°F 1 $45.38

Price $45.38 /unit