Street Elbow, 90 Degrees
LASCO
| Pipe Size | Max. Operating Pressure | Connection Type | Fitting Side A Gender | Fitting Side A Nominal Pipe Size | Fitting Side A Type | Fitting Side B Gender | Fitting Side B Nominal Pipe Size | Price |
|---|---|---|---|---|---|---|---|---|
| 2" x 1 1/2" | 280 psi | Slip x Slip x Spigot | Female | 2" | Socket | Male | 1 1/2" | $4.04 |
| 1/2" | 600 psi | Spigot x FNPT | Male | 1/2" | Spigot | Female | 1/2" | $0.75 |
| 1/2" | 600 psi | FNPT x MNPT | Female | 1/2" | NPT | Male | 1/2" | $0.82 |
| 1/2" | 600 psi | MNPT x Socket | Male | 1/2" | NPT | Female | 1/2" | $0.89 |
| 1/2" | 600 psi | Spigot x Socket | Male | 1/2" | Spigot | Female | 1/2" | $1.11 |
| 3/4" | 480 psi | MNPT x Socket | Male | 3/4" | NPT | Female | 3/4" | $0.91 |
| 3/4" | 480 psi | FNPT x MNPT | Female | 3/4" | NPT | Male | 3/4" | $1.19 |
| 3/4" | 480 psi | Spigot x Socket | Male | 3/4" | Spigot | Female | 3/4" | $1.20 |
| 3/4" | 480 psi | Spigot x FNPT | Male | 3/4" | Spigot | Female | 3/4" | $0.96 |
| 1" | 450 psi | FNPT x MNPT | Female | 1" | NPT | Male | 1" | $1.69 |
| 1" | 450 psi | MNPT x Socket | Male | 1" | NPT | Female | 1" | $1.47 |
| 1" | 450 psi | Spigot x Socket | Male | 1" | Spigot | Female | 1" | $2.51 |
| 1" | 450 psi | Spigot x FNPT | Male | 1" | Spigot | Female | 1" | $1.54 |
| 1 1/4" | - | Spigot x Socket | - | - | - | - | - | $2.98 |
| 1 1/4" | 450 psi | MNPT x Socket | Male | 1 1/4" | NPT | Female | 1 1/4" | $1.62 |
| 1 1/2" | 330 psi | Spigot x FNPT | Male | 1 1/2" | Spigot | Female | 1 1/2" | $2.07 |
| 1 1/2" | 330 psi | FNPT x MNPT | Female | 1 1/2" | NPT | Male | 1 1/2" | $2.27 |
| 1 1/2" | 330 psi | Spigot x Socket | Male | 1 1/2" | Spigot | Female | 1 1/2" | $3.30 |
| 1 1/2" | 370 psi | MNPT x Socket | Male | 1 1/2" | NPT | Female | 1 1/2" | $2.11 |
| 2" | 280 psi | Spigot x Socket | Male | 2" | Spigot | Female | 2" | $6.63 |
| 2" | 280 psi | MNPT x Socket | Male | 2" | NPT | Female | 2" | $5.68 |
| 2 1/2" | 300 psi | Spigot x Socket | Male | 2 1/2" | Spigot | Female | 2 1/2" | $7.13 |
| 3" | 260 psi | Spigot x Socket | Male | 3" | Spigot | Female | 3" | $8.71 |
Explore More
- B & P MANUFACTURING
- KEYSHAFT
- US TAPE
- GF GAGE
- ROXBURGH
- REVCOR Propeller, 10 inch
- AKRO-MILS 35185 Nest And Stack Totes
- AUTOQUIP Super Titan Scissor Lift Tables
- AUTOQUIP Hydraulic Freight Lifts
- HELICOIL Complete Gages, Metric Coarse, 4H5H
- MILLER BY HONEYWELL Positioning Lanyards
- GARLOCK SEALING TECHNOLOGIES Gasket Ring 3/4 Inch
- 80/20 L-Handles
- SALISBURY Arc Flash Hoods, Red, Atpv
- SIOUX CHIEF FIP Adapters