Male Connectors, NPTF Thread, Polypropylene White
JOHN GUEST
| Max. Operating Temp. | Fitting Side A Connection Type | Fitting Thread Size | Fitting Side B Pipe Size | Tube Size | Fitting Material | Max. Operating Pressure | Color | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| 140°F | Push To Connect | 1/2"-14 | 1/2" | - | Polypropylene | 150 psi | White | 10 | $98.43 |
| 150°F | Push-To-Connect | 1/8"-27 | 1/8" | 1/4" | Polypropylene | 150 psi | White | 10 | $43.54 |
| 150°F | Push-To-Connect | 1/4"-18 | 1/4" | 1/4" | Polypropylene | 150 psi | White | 10 | $50.07 |
| 150°F | Push-To-Connect | 1/4"-18 | 1/4" | 3/8" | Polypropylene | 150 psi | White | 10 | $77.26 |
| 150°F | Push-To-Connect | 3/8"-18 | 3/8" | 1/4" | Polypropylene | 150 psi | White | 10 | $69.39 |
| 150°F | Push-To-Connect | 3/8"-18 | 3/8" | 3/8" | Polypropylene | 150 psi | White | 10 | $88.76 |
| 150°F | Push-To-Connect | 3/8"-18 | 3/8" | 1/2" | Polypropylene | 150 psi | White | 10 | $121.69 |
| 150°F | Push-To-Connect | 1/2"-14 | 1/2" | 3/8" | Polypropylene | 150 psi | White | 10 | $140.19 |
| 150°F | Push-To-Connect | 1/2"-14 | 1/2" | 1/2" | Polypropylene | 150 psi | White | 10 | $130.95 |
Explore More
- GOODWRAPPERS
- KEYSHAFT
- SIMPSON STRONG-TIE
- TURBOTORCH
- SKYBLADE
- SALISBURY Class 2 Molded Sleeves
- SALISBURY Class 0 Electrical Gloves Kit, 11 Inch, Black
- CONDOR Knit Gloves, Full Finger, Palm Dotted, 7 Gauge, White/Black
- ASSOCIATED SPRING RAYMOND Powerline X320 Gas Springs
- COMPX NATIONAL Pin Cam Drawer Lock
- REMCO 8 Mil Die Cut Aprons 50 Inch Length
- 80/20 Profiles
- ZURN Water Hammer Arrestors
- YOUNG BROS. STAMP WORKS Hand Cut Combination Stamps